Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relief Valve, 3/4 x 1/2 In, 75 psi, Brass

  • Mfr # RV3NLF

  • Zoro # G1713862


product price: $14.69
/ea

Key Features

Inlet Size
3/4"
Outlet Size
1/2"
Body Material
Low-Lead Brass
Outlet Type
MNPT
Inlet Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RV3NLF
Zoro #
G1713862
UPC #
088409031764
Country of Origin
Indonesia

Dimensions

Inlet Size
3/4"
Outlet Size
1/2"
Overall Length
1 1/2 in
Overall Height
62 11/16 in
Outlet Connection Size
1/2 in
Inlet Connection Size
3/4 in

Details

Body Material
Low-Lead Brass
Item
Nonadjustable Relief Valve
Outlet Type
MNPT
Inlet Type
FNPT
Factory Set Pressure
75 psi
Test Lever
No
Temp. Range
Up to 120 Degrees F
Application
Liquid Bypass or Thermal Expansion
Standards
ANSI/ASME B1.20.1-2013
Spring Material
304 Stainless Steel
Seat Material
Brass
Operating Pressure - Minimum
0 psi
Operating Temperature - Maximum
180 Degrees F
Inlet Connection Gender
Male
Operating Temperature - Minimum
120 Degrees F
Outlet Connection Gender
Female
For Media
Water
Inlet Connection Type
NPT
Operating Pressure - Maximum
75 psi
Outlet Connection Type
NPT

Description

Nonadjustable Relief Valve, Body Material Brass, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 1/2 in, Factory Set Pressure 75 psi, Not Applicable BtuH, Overall Height 62 11/16 in, Application Liquid By-Pass or Thermal Expansion, Overall Length 1 1/2 in, Seat Material Brass, Spring Material 304 Stainless Steel, Temp. Range Up to 120 Degrees F, Test Lever Test Lever Not Included, Standards ANSI/ASME B1.20.1-2013

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.