Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Campbell Spring Check Valve, Brass, 1 In., FNPT CV-4T

Spring Check Valve, Brass, 1 In., FNPT (Discontinued)

  • Mfr # CV-4T
  • Zoro # G1766152
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV-4T
Zoro #
G1766152
UPC #
-
Country of Origin
Indonesia

Dimensions

Size
1"

Details

Connection Type
FNPT
Material of Construction
Brass
Spring Material
Stainless Steel
Sub-Category
Brass
Item
Spring Check Valve
Cracking Pressure
0.5 psi

Description

Spring Check Valve, Material of Construction Brass, Size 1 In, FNPT Connection, Rated For 200 Max PSI WOG, Spring Material Stainless Steel

Restrictions

This item has been restricted from sale in the following states: CA, MD, VA
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.