Bubble Wrap, 12 in Roll W, 72 ft Roll L, Perforated, 4 PK
- Mfr # CMPBR49
- Zoro # G815819870
product price:Â
$
42.75
/pk of 4, $10.69/ea
Key Features
Rolls per Bundle
4
Perforation
Perforated
Perforation Increments
12 "
Roll Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMPBR49
- Zoro #
- G815819870
- UPC #
- -
- Country of Origin
- China
Dimensions
- Roll Length
- 72 ft
- Roll Width
- 12 in
Details
- Rolls per Bundle
- 4
- Perforation
- Perforated
- Item
- Bubble Wrap
- Perforation Increments
- 12 "
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.