Shop CAMPIOR
See all product information
Create Account
Bubble Wrap, 12 in Roll W, 72 ft Roll L, Perforated
- Mfr # CMPBR16
- Zoro # G615819858
product price:Â
$
12.95
/ea
Key Features
Perforation
Perforated
Perforation Increments
12 "
Roll Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMPBR16
- Zoro #
- G615819858
- UPC #
- -
- Country of Origin
- China
- Item
- Bubble Wrap
- Perforation
- Perforated
- Perforation Increments
- 12 "
Dimensions
- Roll Length
- 72 ft
- Roll Width
- 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.