Shop CAMRAIL
See all product information
Create Account
Camrail Bolt, 3/4"-10 Thrd Sz, 3-1/4 in L, Flat Head, Alloy Steel, Cam Koat Finish, 10 PK
- Mfr # 788-74210-135
- Zoro # G4410287
product price:Â
$
87.99
/pk of 10, $8.80/ea
Key Features
System of Measurement
Inch
Thread Size
3/4"-10
Material
Alloy Steel
Fastener Finish
Cam Koat
Material Grade/Class
Grade 8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 788-74210-135
- Zoro #
- G4410287
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Material
- Alloy Steel
- Fastener Finish
- Cam Koat
- Material Grade/Class
- Grade 8
- Head Style
- Flat
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Item
- Camrail Bolt
- Finish
- Cam Koat(TM)
- Thread Style
- Partially Threaded
- Material Quality Standard
- SAE J429
- Type
- Camrail Bolt
- Tensile Strength
- 150,000 psi
- Standards
- SAE J429
- Globally Sourced
- Made in USA*
- Drive
- Auditorx(R)
- Pack Size
- Small Pack
- Manufacturer Location
- Made in USA*
- Material Quality Standards
- SAE J429
- Head Shape
- Round
- Dimensional Standards
- ASME B1.1, ASME B18.18.1, SAE J122, SAE J429
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Thread Size
- 3/4"-10
- Fastener Length
- 3-1/4 in
- Screw Size
- 3/4 in
- Minimum Thread Length
- 2 1/2 in
- Head Height
- 3/8 in
- Drive Size
- E-20
- Head Width
- 1 9/32 in
- Overall Length
- 3 1/4 in
- Maximum Head Width
- 1 9/32 in
- Maximum Head Height
- 3/8 in
- Wire Rope Length
- 3 1/4 in
- Length
- 3 1/4 in
Description
Inch, Camrail Bolt, Head Type - Bolts Flat, Alloy Steel, Material Grade Grade 8, Dia./Thread Size 3/4 In.-10, Fastener Length 3 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Drive System Audi Torx (E-20), Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.