Shop CAMRAIL
See all product information
Create Account
Camrail Bolt, 5/8"-11 Thrd Sz, 3-1/4 in L, Button Head, Alloy Steel, Cam Koat Finish, 100 PK
- Mfr # CRSP081600JN1
- Zoro # G7184301
product price:Â
$
724.99
/pk of 100, $7.25/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Thread Size
5/8"-11
Fastener Length
3-1/4 in
Material
Alloy Steel
Fastener Finish
Cam Koat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRSP081600JN1
- Zoro #
- G7184301
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Material
- Alloy Steel
- Fastener Finish
- Cam Koat
- Material Grade/Class
- Grade 8
- Head Style
- Button
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Item
- Camrail Bolt
- Finish
- Cam Koat(TM)
- Material Quality Standard
- SAE J429
- Tensile Strength
- 150,000 psi
- Thread Style
- Partially Threaded
- Drive
- Auditorx(R)
- Pack Size
- Bulk Pack
- Globally Sourced
- Made in USA*
- Standards
- SAE J429
- Type
- Camrail Bolt
- Manufacturer Location
- Made in USA*
- Material Quality Standards
- SAE J429
- Head Shape
- Round
- Dimensional Standards
- ASME B1.1, ASME B18.18.1, SAE J122, SAE J429
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Thread Size
- 5/8"-11
- Fastener Length
- 3-1/4 in
- Drive Size
- E-20
- Head Height
- 21/64 in
- Minimum Thread Length
- 1 1/2 in
- Screw Size
- 5/8 in
- Overall Length
- 3 1/4 in
- Maximum Head Height
- 21/64 in
- Wire Rope Length
- 3 1/4 in
- Length
- 3 1/4 in
Description
Inch, Camrail Bolt, Head Type - Bolts Button, Alloy Steel, Material Grade Grade 8, Dia./Thread Size 5/8 In.-11, Fastener Length 3 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Drive System Audi Torx (E-20), Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.