Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Backward Incline Roof Exhaust Fan

  • Mfr # BIRM1830500M

  • Zoro # G007963855


product price: $2,920.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Phase
3
Housing Material
Galvanized Steel
Wheel Material
Aluminum
Application
Restaurant Exhaust Appliances
Rotation
CCW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIRM1830500M
Zoro #
G007963855
UPC #
062345497327
Country of Origin
Canada

Dimensions

Overall Height
35 7/8 in
Shaft Diameter
1 3/16 in
Inlet Diameter
19 3/8 in
Manufacturer Warranty Length
1 yr
Outlet Width
14 1/2 in
Outlet Height
19 3/8 in
Overall Width
38 1/4 in
Overall Depth
29 1/2 in
Wheel Width
7 in
Wheel Diameter
18 1/4 in

Details

Phase
3
Housing Material
Galvanized Steel
Wheel Material
Aluminum
Application
Restaurant Exhaust Appliances
Rotation
CCW
Bearing Type
Ball
Item
Restaurant Model Backward Incline Roof Exhaust Fan
Motor Enclosure
Open Dripproof
Motor Duty Class
Continuous
Motor Speed
1,876 RPM
Motor Frame Designation
213T; 215T; 254T
For Air Type
Emergency Smoke Control
Market
Commercial
Maximum Ambient Temperature
400 Degrees F
Number of Discharge Positions
8
Standards
AMCA Air Performance Certified, NFPA 96
Electrical Connection
Hardwired
Number of Inlets
1
Drive Type
Belt Drive
Spark Resistant Construction Type
B
Resistance Properties
Corrosion Resistant
Airflow @ 4.000 in SP
3,900 cfm
Corrosion Resistant
Yes
Discharge Position
Up Blast
Mount Type
Roof
Features
2 in Drain for Easy Removal of Cleaning Solutions, Bolted Clean Outdoor, Motor Access from 3 Sides, Vented Motor and Drive Compartment Cover, with Handles, for Safety and Weather Protection, Vinyl Shaft Seal
For Ventilation Type
Exhaust
Airflow @ 3.000 in SP
4,925 cfm
Housing Material Gauge
16 ga
Airflow @ 2.000 in SP
5,600 cfm
Maximum Static Pressure
4 in wc
Airflow @ 0.500 in SP
6,390 cfm
AMCA Fan Class
I
Airflow @ 1.000 in SP
6,175 cfm
For Location
Outdoor
Wheel Type
Backward-Inclined
Motor Horsepower
7 1/2 hp
Airflow @ 0.750 in SP
6,231 cfm
For High-Static Pressure Applications
No
Minimum Fan Speed
1,900 RPM
Hazardous Location Application
No
Maximum Fan Speed
1.9 RPM
Number of Speeds
Variable
Airflow @ 3.500 in SP
4.3 cfm
Assembly
Assembled
Airflow @ 0.125 in SP
6.5 cfm
Nameplate Voltage
208V-230V/460V
Airflow @ 1.250 in SP
5.9 cfm
Airflow @ 2.500 in SP
5,226 cfm
Outlet Shape
Square
Flange Type
Non-Flanged
Includes Drive Package
Yes
Sound Level
90 dBA
Speed Controllable
Variable Speed
Airflow @ 4.500 in SP
1.9 cfm
Airflow @ 1.500 in SP
5,825 cfm
Airflow @ 0.000 in SP
6,638 cfm
Maximum Inlet Air Temperature
300 Degrees F
Hazardous Location Specification
No
Airflow @ 0.250 in SP
6,536 cfm
Chemical Resistant
No
OEM Replacement
No

Description

Restaurant Model Backward Incline Roof Exhaust Fan, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 18 1/4 in, Airflow @ 0.000 in SP 6,647 cfm, Airflow @ 0.125 in SP 6.5 cfm, Airflow @ 0.250 in SP 6,517 cfm, Airflow @ 0.500 in SP 6,390 cfm, Airflow @ 0.750 in SP 6,240 cfm, Airflow @ 1.000 in SP 6,099 cfm, Airflow @ 1.250 in SP 5.9 cfm, Airflow @ 1.500 in SP 5,825 cfm, Airflow @ 2.000 in SP 5,508 cfm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.