Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, Belt Drive, Steel, 30 1/8" H

  • Mfr # BI1210300

  • Zoro # G913332752


product price: $2,468.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Bearing Type
Pillow Block Ball
Manufacturer Warranty Length
1 yr
Overall Height
30 3/16 in
Housing Depth
20 1/2 in
Includes Drive Package
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BI1210300
Zoro #
G913332752
UPC #
-
Country of Origin
Canada

Dimensions

Manufacturer Warranty Length
1 yr
Overall Height
30 3/16 in
Housing Depth
20 1/2 in
Wheel Diameter
12 in
Housing Height
30 1/8 in
Overall Depth
20 9/16 in
Inlet Diameter
12 7/16 in
Overall Width
31 1/16 in
Shaft Diameter
1 in
Outlet Width
9 7/8 in
Housing Width
31 1/16 in
Outlet Height
13 1/16 in
Wheel Width
12 1/4 in

Details

Item
Blower
Bearing Type
Pillow Block Ball
Includes Drive Package
Yes
Standards
AMCA Air Performance Certified, cETus
Housing Material Gauge
16 ga
Housing Material
Steel
Maximum Motor Speed
3,071 RPM
For Ventilation Type
Exhaust
Maximum Motor Horsepower
3 hp
Maximum Airflow
3,000 cfm
Discharge Position
Top Horizontal
Mount Type
Roof
Wheel Material
Aluminum
For Location
Outdoor
Resistance Properties
Corrosion Resistant
Wheel Type
Backward-Inclined
Application
Ventilation
Rotation
CCW
AMCA Fan Class
I
Outlet Shape
Rectangular
Corrosion Resistant
Yes
Number of Inlets
1
Spark Resistant Construction Type
B
Number of Discharge Positions
8
Minimum Airflow
1,900 cfm
Features
Motor Access from 3 Sides, Sloped Motor Base for Ease of Motor Installation
Mounting Orientation
Horizontal
Drive Type
Belt Drive
Minimum Motor Horsepower
3 hp
Maximum Fan Speed
3,200 RPM
Flange Type
Non-Flanged
Maximum Inlet Air Temperature
250 Degrees F
For High-Static Pressure Applications
Yes
Assembly
Assembled
Hazardous Location Application
No
Speed Controllable
No
Chemical Resistant
No
Maximum Static Pressure
5 in wc
Sound Level
Not Rated
Motor Horsepower
3 hp
Airflow @ 0.000 in SP
3,000 cfm

Description

Belt driven utility blower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.