Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, Belt Drive, Steel, 30 1/8" H

  • Mfr # BI1230300M

  • Zoro # G613332724


product price: $2,661.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Shaft Diameter
1 in
Maximum Airflow
3,000 cfm
Discharge Position
Top Horizontal
Wheel Type
Backward-Inclined
Housing Material Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BI1230300M
Zoro #
G613332724
UPC #
-
Country of Origin
Canada

Dimensions

Shaft Diameter
1 in
Housing Width
31 1/16 in
Outlet Height
13 1/16 in
Overall Width
31 1/16 in
Housing Height
30 1/8 in
Inlet Diameter
12 7/16 in
Overall Depth
20 9/16 in
Manufacturer Warranty Length
1 yr
Wheel Diameter
12 in
Overall Height
30 3/16 in
Outlet Width
9 7/8 in
Housing Depth
20 1/2 in
Wheel Width
12 1/4 in

Details

Item
Blower
Maximum Airflow
3,000 cfm
Discharge Position
Top Horizontal
Wheel Type
Backward-Inclined
Housing Material Gauge
16 ga
Mounting Orientation
Horizontal
Resistance Properties
Corrosion Resistant
AMCA Fan Class
I
Wheel Material
Aluminum
Number of Discharge Positions
8
Number of Inlets
1
Rotation
CCW
Standards
AMCA Air Performance Certified, cETus
Maximum Motor Speed
3,071 RPM
Outlet Shape
Rectangular
Bearing Type
Pillow Block Ball
Housing Material
Steel
For Location
Outdoor
Mount Type
Roof
Corrosion Resistant
Yes
For Ventilation Type
Exhaust
Application
Ventilation
Spark Resistant Construction Type
B
Features
Motor Access from 3 Sides, Sloped Motor Base for Ease of Motor Installation
Minimum Airflow
1,900 cfm
Maximum Motor Horsepower
3 hp
Includes Drive Package
Yes
Drive Type
Belt Drive
Maximum Inlet Air Temperature
250 Degrees F
Minimum Motor Horsepower
3 hp
Sound Level
Not Rated
Hazardous Location Application
No
Assembly
Assembled
Speed Controllable
Variable Speed
Maximum Fan Speed
3,200 RPM
For High-Static Pressure Applications
Yes
Chemical Resistant
No
Maximum Static Pressure
5 in wc
Flange Type
Non-Flanged
Motor Horsepower
3 hp
Airflow @ 0.000 in SP
3,000 cfm

Description

Belt driven utility blower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.