Zoro Homepage

Blower, Belt Drive, Steel, 30 7/8" H

  • Mfr # BI1310500

  • Zoro # G013332713


product price: $2,519.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Includes Drive Package
Yes
Overall Depth
22 7/16 in
Number of Inlets
1
Corrosion Resistant
Yes
Housing Material Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BI1310500
Zoro #
G013332713
UPC #
-
Country of Origin
Canada

Dimensions

Overall Depth
22 7/16 in
Outlet Width
10 3/4 in
Overall Width
32 in
Inlet Diameter
14 3/8 in
Shaft Diameter
1 in
Housing Depth
22 3/8 in
Housing Width
32 in
Outlet Height
14 3/8 in
Housing Height
30 7/8 in
Wheel Diameter
13 in
Overall Height
30 15/16 in
Manufacturer Warranty Length
1 yr
Wheel Width
13 1/2 in

Details

Item
Blower
Includes Drive Package
Yes
Number of Inlets
1
Corrosion Resistant
Yes
Housing Material Gauge
16 ga
Mount Type
Roof
Maximum Motor Speed
2,889 RPM
Discharge Position
Top Horizontal
Wheel Material
Aluminum
Bearing Type
Pillow Block Ball
Maximum Airflow
3,900 cfm
Minimum Motor Horsepower
5 hp
Rotation
CCW
Mounting Orientation
Horizontal
Maximum Motor Horsepower
5 hp
Outlet Shape
Rectangular
Number of Discharge Positions
8
Minimum Airflow
2,400 cfm
Spark Resistant Construction Type
B
Application
Ventilation
AMCA Fan Class
I
For Location
Outdoor
Standards
AMCA Air Performance Certified, cETus
Resistance Properties
Corrosion Resistant
Features
Motor Access from 3 Sides, Sloped Motor Base for Ease of Motor Installation
Drive Type
Belt Drive
For Ventilation Type
Exhaust
Housing Material
Steel
Wheel Type
Backward-Inclined
Sound Level
Not Rated
Chemical Resistant
No
Flange Type
Non-Flanged
For High-Static Pressure Applications
Yes
Hazardous Location Application
No
Maximum Fan Speed
2,900 RPM
Speed Controllable
No
Maximum Static Pressure
5 in wc
Assembly
Assembled
Maximum Inlet Air Temperature
250 Degrees F
Airflow @ 0.000 in SP
3,900 cfm
Motor Horsepower
5 hp

Description

Belt driven utility blower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.