Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, Belt Drive, Steel, 31 7/8" H

  • Mfr # BI1530500M

  • Zoro # G113332712


product price: $2,977.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Features
Motor Access from 3 Sides, Sloped Motor Base for Ease of Motor Installation
Maximum Motor Speed
2,554 RPM
Manufacturer Warranty Length
1 yr
Inlet Diameter
15 7/8 in
Number of Inlets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BI1530500M
Zoro #
G113332712
UPC #
-
Country of Origin
Canada

Dimensions

Manufacturer Warranty Length
1 yr
Inlet Diameter
15 7/8 in
Housing Height
31 7/8 in
Overall Depth
24 7/8 in
Overall Width
33 15/16 in
Overall Height
31 15/16 in
Wheel Diameter
15 in
Housing Depth
24 13/16 in
Shaft Diameter
1 in
Outlet Height
15 13/16 in
Housing Width
33 15/16 in
Outlet Width
12 3/4 in
Wheel Width
15 in

Details

Item
Blower
Features
Motor Access from 3 Sides, Sloped Motor Base for Ease of Motor Installation
Maximum Motor Speed
2,554 RPM
Number of Inlets
1
Drive Type
Belt Drive
Housing Material Gauge
16 ga
Rotation
CCW
Maximum Motor Horsepower
5 hp
Corrosion Resistant
Yes
Mounting Orientation
Horizontal
Wheel Material
Aluminum
Includes Drive Package
Yes
Minimum Airflow
3,000 cfm
Discharge Position
Top Horizontal
For Ventilation Type
Exhaust
Number of Discharge Positions
8
Application
Ventilation
Standards
AMCA Air Performance Certified, cETus
Wheel Type
Backward-Inclined
For Location
Outdoor
Bearing Type
Pillow Block Ball
Resistance Properties
Corrosion Resistant
Spark Resistant Construction Type
B
Mount Type
Roof
Outlet Shape
Rectangular
AMCA Fan Class
I
Housing Material
Steel
Maximum Airflow
4,800 cfm
Chemical Resistant
No
Speed Controllable
Variable Speed
Maximum Inlet Air Temperature
250 Degrees F
For High-Static Pressure Applications
Yes
Minimum Motor Horsepower
5 hp
Maximum Static Pressure
5 in wc
Assembly
Assembled
Hazardous Location Application
No
Maximum Fan Speed
2,600 RPM
Sound Level
Not Rated
Flange Type
Non-Flanged
Motor Horsepower
5 hp
Airflow @ 0.000 in SP
4,800 cfm

Description

Belt driven utility blower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.