Zoro Homepage

Blower, Belt Drive, Steel, 35 7/8" H

  • Mfr # BI1830500M

  • Zoro # G313332758


product price: $2,801.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Overall Depth
29 9/16 in
Housing Material
Steel
Inlet Diameter
19 3/8 in
Standards
AMCA Air Performance Certified, cETus
Features
Motor Access from 3 Sides, Sloped Motor Base for Ease of Motor Installation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BI1830500M
Zoro #
G313332758
UPC #
-
Country of Origin
Canada

Dimensions

Overall Depth
29 9/16 in
Inlet Diameter
19 3/8 in
Overall Width
36 in
Wheel Diameter
18 in
Housing Width
36 in
Manufacturer Warranty Length
1 yr
Outlet Height
19 3/8 in
Outlet Width
14 1/2 in
Shaft Diameter
1 3/16 in
Overall Height
35 7/8 in
Housing Height
35 7/8 in
Housing Depth
29 1/2 in
Wheel Width
18 1/4 in

Details

Item
Blower
Housing Material
Steel
Standards
AMCA Air Performance Certified, cETus
Features
Motor Access from 3 Sides, Sloped Motor Base for Ease of Motor Installation
Mounting Orientation
Horizontal
Number of Inlets
1
Rotation
CCW
Discharge Position
Top Horizontal
Wheel Material
Aluminum
Maximum Motor Horsepower
7 1/2 hp
Minimum Airflow
3,500 cfm
Minimum Motor Horsepower
5 hp
AMCA Fan Class
I
Drive Type
Belt Drive
Mount Type
Roof
Number of Discharge Positions
8
Maximum Motor Speed
1,876 RPM
Resistance Properties
Corrosion Resistant
Housing Material Gauge
16 ga
Includes Drive Package
Yes
Corrosion Resistant
Yes
Bearing Type
Pillow Block Ball
Outlet Shape
Rectangular
Maximum Airflow
6,200 cfm
Application
Ventilation
For Location
Outdoor
For Ventilation Type
Exhaust
Spark Resistant Construction Type
B
Wheel Type
Backward-Inclined
Assembly
Assembled
Hazardous Location Application
No
Speed Controllable
Variable Speed
Maximum Fan Speed
1,900 RPM
Flange Type
Non-Flanged
Maximum Static Pressure
5 in wc
Sound Level
Not Rated
Maximum Inlet Air Temperature
250 Degrees F
For High-Static Pressure Applications
Yes
Chemical Resistant
No
Motor Horsepower
7 1/2 hp
Airflow @ 0.000 in SP
6,200 cfm

Description

Belt driven utility blower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.