Zoro Homepage

Blower Drain, Steel, 8 in Overall H.

  • Mfr # R-B-3250043-GREY

  • Zoro # G511974170


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Includes Mounting Hardware
No
Mounting Base Length
1/32 in
Overall Height
8 in
Mounting Base Width
8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-B-3250043-GREY
Zoro #
G511974170
UPC #
062345342818
Country of Origin
Canada

Dimensions

Mounting Base Length
1/32 in
Overall Height
8 in
Mounting Base Width
8 in

Details

Item
Blower Drain
Includes Mounting Hardware
No
Material
Steel
Includes
Gasket
Product Type
Blower Drain

Description

Blower Drain, Product Type Blower Drain, Includes Gasket, Includes Mounting Hardware No, Material Steel, Overall Height 8 in, Mounting Base Length 1/32 in, Mounting Base Width 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.