Zoro Homepage

Blower Wheel, 1-3/16 in Bore Dia.

  • Mfr # R-6032019

  • Zoro # G111974167


product price: $663.99
/ea
Free Shipping & Returns

Key Features

Rotation
CW Hub End
Wheel Width
6 1/2 in
Wheel Material
Aluminum
Wheel Hub Position
Center
Bore Diameter
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-6032019
Zoro #
G111974167
UPC #
-
Country of Origin
Canada

Dimensions

Wheel Width
6 1/2 in
Bore Diameter
1 3/16 in
Wheel Diameter
16 1/2 in

Details

Rotation
CW Hub End
Wheel Material
Aluminum
Item
Blower Wheel
Wheel Hub Position
Center
Product Type
Blower Wheel
Maximum Speed
2,350 RPM
Wheel Type
Backward-Inclined

Description

Blower Wheel, Product Type Blower Wheel, Wheel Type Backward-Inclined, Number of Inlets Not Applicable, Wheel Diameter 16 1/2 in, Wheel Width 6 1/2 in, Bore Diameter 1 3/16 in, Wheel Material Aluminum, Rotation CW Hub End, Hub Type Not Applicable, Wheel Hub Position Center, Wheel Construction Not Applicable, Maximum Speed 2,350 RPM, Number of Blades Not Applicable, Compatible Grainger Part Number Not Applicable, Compatible with Brand Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.