Shop All Outdoor Wall Lights
Canarm
Bryant Matte Black Outdoor Wall Light - 120V 60W
Mfr # 644IOL598BK
Zoro # G011513893
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Canarm
- MFR # 644IOL598BK
- Zoro # G011513893
- Country of Origin China
- Category Outdoor Wall Lights
Description
For enhanced safety security and convenience add this Canarm Bryant outdoor wall light to your restaurant cafe or outdoor dining area. This wall mount fixture provides a farmhouse style look to your establishment. Its matte black finish and sleek design complement the styling of outdoor kitchens and dining areas.The flat opal glass shade protects the light from moisture dust and debris to ensure that it performs optimally in a variety of weather conditions. Thanks to its durable housing this fixture is perfect for mounting on patios and in outdoor dining areas. It also features EasyConnect push-in connection technology for quick no-hassle installation. This fixture uses 1 60W type A light bulb sold separately and requires a 120V electrical connection for operation.Overall Dimensions:Width: 13''Depth: 15 3/8''Height: 17''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65BZ)
- ILC Replacement for Damar 25694a replacement light bulb lamp (25694A DAMAR)
- J.W. SPEAKER Work Light, LED, White, Spot Beam Pattern (770 XD)
- SATCO 8W LED MR16 3500K 15' beam GU5.3 12V (S8637)
- EXO LED Wall Pack, 1532 Lumens, Type IV, 5000K (PRS-20-5K-PC)
- LITHONIA LIGHTING Wall Pack, LED, 2950 lm, 22 W, 5000 K (TWX1 LED ALO 50K MVOLT DDBTXD)
- STRAITS LED Slim Adjustable Wall Pack-12W-100/277V-5000 Kelvin (34180204)
- EVOLVE LED Wall Pack, 4000 lm, 27W, Type IV (EWLS02040AF750N1FMDKBZ)
- MAXIM Pier M 1-Light 8.25" Wide Black Outdoor Wall Sconce (35015BK)
- DWELED Icon 14in LED Indoor and Outdoor Wall Light 3000K in Black (WS-W546)
- PROGRESS LIGHTING 6" Black Outdoor Wall Cylinder (P5641-31)
- Canarm Outdoor Wall Lights