Ceiling Fan, 72 in Blade Dia, 8 Blades, 5 Speeds, 120V AC, Matte Black

  • Mfr # CP72EZR8BK-W

  • Zoro # G914644595


product price:  $723.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
8
Blade Diameter
72 in
Number of Speeds
5
Voltage
120V AC
Includes
Mounting Brackets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP72EZR8BK-W
Zoro #
G914644595
UPC #
-
Country of Origin
China

Dimensions

Blade Diameter
72 in

Details

Number of Blades
8
Number of Speeds
5
Voltage
120V AC
Includes
Mounting Brackets
Reversible
Yes
Phase
1
Housing Finish
Matte Black
Blade Material
Aluminum
Air Flow
9,583 cfm
Item
Ceiling Fan
Light Kit
1-Light
Mount Type
Down Rod
Series
EZRA
Blade Finish
Matte Black
Speed Controllable - Fans
Yes
Standards
cCSAus
Motor Design
DC Motor
Fan Mounting Location
Ceiling
Fan Blade Color
Black
Motor Enclosure
DC
Fan Housing Color
Black

Description

CEILING FAN 72 INCH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.