Shop CANARM
See all product information
Create Account
CeilingFan, Black, 52inDia, 5Blade
- Mfr # CF52ROM5BK-ES
- Zoro # G322588467
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Number of Blades
5
Speed Controllable - Fans
Yes
Number of Speeds
3
Standards
cCSAus
Down Rod Outside Dia.
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CF52ROM5BK-ES
- Zoro #
- G322588467
- UPC #
- 62345507439
- Country of Origin
- China
Dimensions
- Down Rod Outside Dia.
- 1 in
- Blade Diameter
- 52 in
- Max. Mounting Height
- 15 ft
- Min. Mounting Height
- 10 ft
Details
- Number of Blades
- 5
- Speed Controllable - Fans
- Yes
- Number of Speeds
- 3
- Standards
- cCSAus
- Mount Type
- Downrod
- Reversible
- Yes
- Voltage
- 120V AC
- Phase
- Single
- Light Bulb Type
- LED
- Light Kit
- Yes
- Amps
- 0.26 A
- Area Covered (Cooling) - Fans
- 220 sq ft
- Item
- Ceiling Fan
- Blade Finish
- Laminated
- Airflow
- 3,548 cfm
- Motor HP
- 1/32 hp
- RPM
- 189 RPM
- Includes
- Downrod, Pull Chain Switches
- Fan Housing Color
- Black
- Housing Finish
- Powder Coated
Description
Ceiling Fan, 52 in Blade Diameter, 120V AC Voltage, Phase Single, Motor HP 1/32 hp, 189 RPM RPM, Max. Mounting Height 15 ft, Min. Mounting Height 10 ft, Number of Speeds 3, Blade Finish Laminated, Fan Housing Color Black, Housing Finish Powder Coated, Fan Blade Color Black, Number of Blades 5, Sound Level Not Applicable, Speed Controllable - Fans Yes, 0.26 A Amps, Light Kit Yes, Reversible Yes, Mount Type Downrod, Fan Mounting Location Ceiling, 1 in Down Rod Outside Dia.
Restrictions
WARNING:
This product can expose you to chemicals including Cadmium,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.