
Centrifugal Roof Supply Fan, 9 in Dia
Mfr # SIG930150M
Zoro # G713332778
product price:Â $1,241.99
/eaKey Features
Features
Filters Designed with Large Surface Area for Efficient Filtration, Washable Aluminum Mesh Filter are Located in the Intake Hood and are Accessible Through the Hood End Cap for Ease of Service
Base Shape
Square
Standards
ETL
Housing Length
22 in
Base Width
22 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SIG930150M
Zoro #
G713332778
UPC #
062345497075
Country of Origin
Canada
Dimensions
Housing Length
22 in
Base Width
22 in
Hood Length
19.9 in
Overall Length
41 7/8 in
Hood Width
19.4 in
Filter Housing Height
1 in
Base Height
24 in
Overall Width
22 in
Overall Height
24 in
Hood Height
18.1 in
Filter Housing Width
25 in
Housing Width
22 in
Filter Housing Depth
16 in
Base Length
22 in
Wheel Diameter
10 1/4 in
Description
Fresh air supply with motor and drive
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.