Centrifugal Roof Supply Fan, Roof, Square

  • Mfr # SIG10DD050EC

  • Zoro # G114739657


product price:  $1,524.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Motor Enclosure
Open Dripproof
Filter Housing Height
25 in
Hood Width
19.4 in
Filter Material
Aluminum
Filter Area
2 3/4 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SIG10DD050EC
Zoro #
G114739657
UPC #
-
Country of Origin
Canada

Dimensions

Filter Housing Height
25 in
Hood Width
19.4 in
Housing Width
22 in
Base Height
2 in
Filter Housing Depth
1 in
Hood Length
19.9 in
Overall Width
22 in
Housing Length
22 in
Base Length
22 in
Overall Height
24 in
Filter Housing Width
16 in
Base Width
22 in
Hood Height
18.1 in
Wheel Diameter
11 5/8 in
Overall Length
22 in

Details

Motor Enclosure
Open Dripproof
Filter Material
Aluminum
Filter Area
2 3/4 sq ft
Housing Material
Steel
Phase
1
Supply Airflow @ 0.500 in SP
2,600 cfm
Drive Type
Belt Drive
Bearing Type
Ball
Hood Type
Removable Hood
Resistance Properties
Weather Resistant
Motor Speed
401 RPM, 548 RPM
Supply Airflow @ 0.100 in SP
2,400 cfm
Application
Apartments, Commercial Kitchen, Office Buildings, Schools
Base Shape
Square
Number of Filters
1
Power Consumption
120 W
Brake Horsepower
1 37/100 hp
Includes Drive Package
Yes
Standards
NFPA 96
Nameplate Voltage
208 to 230V AC
Includes Motor
Yes
Item
Centrifugal Roof Supply Fan
Maximum Ambient Temperature
250 Degrees F
Minimum Ambient Temperature
-65 Degrees F
Weight
92 lb
Number of Speeds
Variable
For Air Type
Clean Air
Maximum Static Pressure
1/2 in wc
Series
SIG
Motor Horsepower
1 1/2 hp
Wheel Type
Forward Curved
Mount Type
Roof Curb
Assembly
Assembled
Housing Finish
Galvanized
Supply Airflow @ 0.000 in SP
2,500 cfm
Maximum Inlet Air Temperature
120 Degrees F

Description

FRESH AIR-SIDE INTAKE GALVANIZED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.