Shop RITTAL
See all product information
Create Account
Supply Ventilator, 115V AC
- Mfr # 3140110
- Zoro # G4431238
product price:Â
$
1,024.99
/ea
Free Shipping & Returns
Key Features
Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Direct Drive
Drive Package With Motor Included
No
Base Size - Roof Ventilators
16 in x 16 in
Voltage - Roof Ventilators
115V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3140110
- Zoro #
- G4431238
- UPC #
- 639889884618
- Country of Origin
- Germany
- Item - Roof Ventilators
- Supply Ventilator
- Drive Type - Roof Ventilators
- Direct Drive
- Drive Package With Motor Included
- No
- Voltage - Roof Ventilators
- 115V AC
- Mounting Location - Roof Ventilators
- Roof
- Item
- Supply Ventilator
- Voltage
- 115V AC
Dimensions
- Base Size - Roof Ventilators
- 16 in x 16 in
Description
Supply Ventilator, Voltage 115V AC, Mounting Location Roof
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.