Centrifugal Roof Supply Fan, Roof, Square

  • Mfr # SIG9DD050EC

  • Zoro # G314739662


product price:  $1,509.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Nameplate Voltage
115/208-230V AC
Overall Length
22 in
Filter Housing Width
16 in
Base Shape
Square
Filter Housing Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIG9DD050EC
Zoro #
G314739662
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
22 in
Filter Housing Width
16 in
Filter Housing Depth
1 in
Housing Width
22 in
Overall Width
22 in
Overall Height
24 in
Base Height
2 in
Wheel Diameter
10 1/4 in
Filter Housing Height
25 in
Base Length
22 in
Hood Width
19.4 in
Housing Length
22 in
Hood Length
19.9 in
Hood Height
18.1 in
Base Width
22 in

Details

Nameplate Voltage
115/208-230V AC
Base Shape
Square
Motor Speed
447 RPM, 611 RPM
Supply Airflow @ 0.000 in SP
1,600 cfm
Drive Type
Belt Drive
Includes Motor
Yes
Phase
1
Resistance Properties
Weather Resistant
Number of Filters
1
Minimum Ambient Temperature
-65 Degrees F
Maximum Static Pressure
1/2 in wc
Weight
78 lb
Hood Type
Removable Hood
Housing Finish
Galvanized
Assembly
Assembled
Application
Apartments, Commercial Kitchen, Office Buildings, Schools
Maximum Ambient Temperature
250 Degrees F
Series
SIG
Bearing Type
Ball
Includes Drive Package
Yes
Supply Airflow @ 0.100 in SP
2,000 cfm
Housing Material
Steel
Item
Centrifugal Roof Supply Fan
Mount Type
Roof Curb
Standards
NFPA 96
Filter Material
Aluminum
Brake Horsepower
1 47/100 hp
Supply Airflow @ 0.500 in SP
2,300 cfm
Wheel Type
Forward Curved
Filter Area
2 1/16 sq ft
Number of Speeds
1
Motor Enclosure
Open Dripproof
Motor Horsepower
1/2 hp
Power Consumption
120 W
For Air Type
Clean Air
Maximum Inlet Air Temperature
120 Degrees F

Description

FRESH AIR-SIDE INTAKE GALVANIZED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.