Centrifugal Roof Supply Fan, Roof, Square

  • Mfr # SIS12DD100EC

  • Zoro # G914739680


product price:  $2,039.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Motor Horsepower
2 hp
Resistance Properties
Weather Resistant
Wheel Type
Forward Curved
Supply Airflow @ 0.000 in SP
3,300 cfm
Hood Width
25.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIS12DD100EC
Zoro #
G914739680
UPC #
-
Country of Origin
Canada

Dimensions

Hood Width
25.4 in
Wheel Diameter
12 7/8 in
Housing Length
32.4 in
Filter Housing Depth
1 in
Hood Height
21.6 in
Overall Width
32 3/8 in
Hood Length
30.4 in
Housing Width
32.4 in
Filter Housing Height
25 in
Filter Housing Width
20 in
Base Width
32 3/8 in
Overall Height
24 5/8 in
Base Length
32 3/8 in
Overall Length
32 3/8 in
Base Height
2 in

Details

Motor Horsepower
2 hp
Resistance Properties
Weather Resistant
Wheel Type
Forward Curved
Supply Airflow @ 0.000 in SP
3,300 cfm
Motor Enclosure
Open Dripproof
Assembly
Assembled
Drive Type
Belt Drive
Supply Airflow @ 0.500 in SP
3,600 cfm
Maximum Static Pressure
1/2 in wc
Weight
117 lb
Number of Filters
1
Filter Material
Aluminum
Series
SIS
For Air Type
Clean Air
Nameplate Voltage
208 to 230V AC
Supply Airflow @ 0.100 in SP
3,300 cfm
Mount Type
Roof Curb
Number of Speeds
1
Brake Horsepower
1 47/50 hp
Minimum Ambient Temperature
-65 Degrees F
Power Consumption
115 W
Includes Motor
Yes
Base Shape
Square
Item
Centrifugal Roof Supply Fan
Motor Speed
455 RPM, 533 RPM
Maximum Ambient Temperature
250 Degrees F
Hood Type
Removable Hood
Phase
1
Housing Finish
Powder Coated
Includes Drive Package
Yes
Bearing Type
Ball
Standards
NFPA 96
Application
Apartments, Schools
Filter Area
3 1/2 sq ft
Maximum Inlet Air Temperature
120 Degrees F

Description

FRESH AIR-SIDE INTAKE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.