Centrifugal Roof Supply Fan, Roof, Square

  • Mfr # SIS9DD050EC

  • Zoro # G514739653


product price:  $1,536.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Base Height
2 in
Supply Airflow @ 0.500 in SP
2,300 cfm
Power Consumption
115 W
Drive Type
Belt Drive
Wheel Type
Forward Curved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIS9DD050EC
Zoro #
G514739653
UPC #
-
Country of Origin
Canada

Dimensions

Base Height
2 in
Filter Housing Depth
1 in
Overall Height
19 3/8 in
Hood Width
19.3 in
Propeller Shaft Diameter
3/4 in
Base Length
24 3/8 in
Wheel Diameter
10 1/4 in
Overall Width
24 3/8 in
Overall Length
24 3/8 in
Filter Housing Height
24 in
Hood Height
16.6 in
Filter Housing Width
16 in
Hood Length
21.1 in
Housing Length
24.4 in
Base Width
24 3/8 in
Housing Width
24.4 in

Details

Item
Centrifugal Roof Supply Fan
Supply Airflow @ 0.500 in SP
2,300 cfm
Power Consumption
115 W
Drive Type
Belt Drive
Wheel Type
Forward Curved
Motor Horsepower
1/2 hp
Application
Apartments, Schools
Motor Speed
447 RPM, 611 RPM
Resistance Properties
Weather Resistant
Maximum Ambient Temperature
250 Degrees F
Hood Type
Removable Hood
Maximum Static Pressure
1/2 in wc
Includes Drive Package
Yes
Filter Material
Aluminum
Assembly
Assembled
Includes Motor
Yes
Motor Enclosure
Open Dripproof
Standards
NFPA 96
Mount Type
Roof Curb
Minimum Ambient Temperature
-65 Degrees F
Base Shape
Square
Nameplate Voltage
115/208-230V AC
Phase
1
Series
SIS
Number of Speeds
1
Housing Finish
Powder Coated
Filter Area
2 1/16 sq ft
Bearing Type
Ball
Weight
70 lb
Supply Airflow @ 0.100 in SP
2,200 cfm
For Air Type
Clean Air
Supply Airflow @ 0.000 in SP
1,600 cfm
Number of Filters
1
Brake Horsepower
1 9/25 hp
Maximum Inlet Air Temperature
120 Degrees F

Description

FRESH AIR-SIDE INTAKE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.