Shop CANARM
See all product information
Create Account
Desk / Floor circulating fan
- Mfr # CCUP20
- Zoro # G822796935
product price:Â
$
356.99
/ea
Free Shipping & Returns
Key Features
Height Adjustment
Adjustable
Motor HP
1/4 hp
Number of Speeds
3
Base Type
Pedestal
Blade Finish
Painted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CCUP20
- Zoro #
- G822796935
- UPC #
- 082392500207
- Country of Origin
- China
Dimensions
- Height Adjustment
- Adjustable
- Base Dia.
- 20 in
- Fan Cord Length
- 10 ft
Details
- Motor HP
- 1/4 hp
- Number of Speeds
- 3
- Base Type
- Pedestal
- Blade Finish
- Painted
- Blade Material
- Aluminum
- Environmental Applications
- Commercial
- Thermal Protection
- Yes
- Airflow
- 3,918 cfm, 4,681 cfm, 5,513 cfm
- Fan Power Source
- Plug-In
- Watts
- 28/27.3/25.2 W
- Assembly Required
- No
- Voltage
- 120V AC
- Fan Shape
- Basket
- Item
- Desk / Floor circulating fan
Description
Desk / Floor circulating fan, Fan Mounting Location Floor, Number of Speeds 3, Fan Cord Length 10 ft, Fan Power Source Plug-In, 28/27.3/25.2 W Watts, Blade Material Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.