Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Downblast Exhauster, 16-1/2 in Wheel Dia.

  • Mfr # ALX165-DB

  • Zoro # G707967405


product price: $757.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Housing Material
Aluminum
Application
Commercial Buildings, Factories, Offices, Warehouses
Maximum Motor Speed
1,800 RPM
Propeller Shaft Diameter
3/4 in
Cutout Size
20.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX165-DB
Zoro #
G707967405
UPC #
062345390024
Country of Origin
Canada

Dimensions

Propeller Shaft Diameter
3/4 in
Cutout Size
20.75 in
Overall Height
31 1/8 in
Base Length
24 3/4 in
Wheel Diameter
16 1/2 in
Base Height
2 in
Overall Diameter
36 1/4 in
Overall Width
36 1/4 in
Base Width
24.8 in
Overall Length
36 1/4 in

Details

Item
Downblast Exhauster
Housing Material
Aluminum
Application
Commercial Buildings, Factories, Offices, Warehouses
Maximum Motor Speed
1,800 RPM
Includes Drive Package
No
Includes Motor
No
Weight
106 lb
Mount Type
Roof Curb
Wheel Type
Backward Inclined
Minimum Airflow
2,400 cfm
For Air Type
Clean Air
Maximum Airflow
3,800 cfm
Maximum Motor Horsepower
2 hp
Features
Quick Release Latches for Easy Motor Access, Standard Bird Screen
Series
ALX
Drive Type
Belt Drive
Standards
cETLus
Wheel Material
Aluminum
Maximum Static Pressure
2 1/4 in wc
Minimum Motor Horsepower
1/4 hp
Housing Material Fabrication
Spun
Electrical Connection
Wire Leads
Minimum Motor Speed
1,800 RPM
Assembly
Unassembled
Base Shape
Square
For High-Static Pressure Applications
Yes

Description

Downblast Exhauster, Drive Type Belt Drive, Assembly Unassembled, Mounting Location Roof and Wall, Wheel Diameter 16 1/2 in, Base Diameter Not Applicable, Base Length 24 3/4 in, Base Width 24.8 in, Base Shape Square, Minimum Airflow 2,400 cfm, Maximum Airflow 3,800 cfm, Maximum Motor Horsepower 2 hp, Minimum Motor Horsepower 1/4 hp, Minimum Motor Speed 1,800 RPM, Maximum Motor Speed 1,800 RPM, Maximum Static Pressure 2 1/4 in wc, For High-Static Pressure Applications Yes, Standards cETLus

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.