Zoro Homepage

Downblast Exhauster

  • Mfr # ALX150DBT10050

  • Zoro # G207967394


product price: $1,196.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Motor Enclosure
Open Dripproof
Speed Controllable
Variable Speed
Phase
1
Housing Material
Aluminum
Includes
Drives, Motors, Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX150DBT10050
Zoro #
G207967394
UPC #
062345391151
Country of Origin
Canada

Dimensions

Overall Diameter
21 in
Overall Length
31 1/4 in
Overall Height
26 1/8 in
Base Width
21 in
Base Length
21 in
Wheel Diameter
15 in
Overall Width
31 1/4 in

Details

Item
Downblast Exhauster
Motor Enclosure
Open Dripproof
Speed Controllable
Variable Speed
Phase
1
Housing Material
Aluminum
Includes
Drives, Motors, Wire
Application
Commercial Buildings, Factories, Offices, Warehouses
Power Source
Electric Corded
Motor Speed
1,398 RPM
Exhaust Airflow @ 0.000 in SP
1,856 cfm
Features
Quick Release Latches for Easy Motor Access, Standard Bird Screen
Exhaust Airflow @ 0.250 in SP
1,708 cfm
Exhaust Airflow @ 0.375 in SP
1,616 cfm
Brake Horsepower
7/20 hp
Series
ALX
Number of Speeds
1
Standards
cETLus
Motor Horsepower
3/4 hp
Drive Type
Belt Drive
For Air Type
Clean Air
Includes Drive Package
Yes
Electrical Connection
Wire Leads
Housing Material Fabrication
Spun
Assembly
Assembled
Exhaust Airflow @ 0.500 in SP
1,497 cfm
Maximum Static Pressure
3/4 in wc
Wheel Material
Aluminum
Wheel Type
Backward Inclined
Exhaust Airflow @ 0.125 in SP
1,784 cfm
Includes Motor
Yes
Airflow @ 0.000 in SP
1,856 cfm
Sound Level
16.6 sones @ 1/2 in SP
Base Shape
Square
Nameplate Voltage
115/230V AC
High-Efficiency Motor
No
For High-Static Pressure Applications
Yes

Description

Downblast Exhauster, Drive Type Belt Drive, Assembly Assembled, Wheel Diameter 15 in, Base Diameter Not Applicable, Base Length 21 in, Base Width 21 in, Base Shape Square, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 3/4 hp, Exhaust Airflow @ 0.000 in SP 1,856 cfm, For High-Static Pressure Applications Yes, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof and Wall, Maximum Static Pressure 3/4 in wc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.