Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Downblast Exhauster

  • Mfr # ALX150DBT10100

  • Zoro # G707967399


product price: $1,313.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Motor Enclosure
Open Dripproof
Housing Material
Aluminum
Includes
Drives, Motors, Wire
Phase
1
Application
Commercial Buildings, Factories, Offices, Warehouses
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX150DBT10100
Zoro #
G707967399
UPC #
062345391168
Country of Origin
Canada

Dimensions

Overall Length
31 1/4 in
Overall Height
26 1/8 in
Wheel Diameter
15 in
Base Length
21 in
Overall Diameter
21 in
Overall Width
31 1/4 in
Base Width
21 in

Details

Item
Downblast Exhauster
Motor Enclosure
Open Dripproof
Housing Material
Aluminum
Includes
Drives, Motors, Wire
Phase
1
Application
Commercial Buildings, Factories, Offices, Warehouses
Speed Controllable
Variable Speed
Drive Type
Belt Drive
Exhaust Airflow @ 0.125 in SP
2,320 cfm
Exhaust Airflow @ 0.375 in SP
2,196 cfm
Standards
cETLus
Maximum Static Pressure
1 1/2 in wc
Wheel Type
Backward Inclined
Assembly
Assembled
Includes Motor
Yes
Motor Horsepower
1 hp
Exhaust Airflow @ 0.500 in SP
2,132 cfm
Power Source
Electric Corded
For Air Type
Clean Air
Brake Horsepower
7/10 hp
Series
ALX
Airflow @ 0.000 in SP
2,376 cfm
Exhaust Airflow @ 0.000 in SP
2,376 cfm
Includes Drive Package
Yes
Housing Material Fabrication
Spun
Wheel Material
Aluminum
Electrical Connection
Wire Leads
Number of Speeds
1
Sound Level
26 sones @ 1/2 in SP
Features
Quick Release Latches for Easy Motor Access, Standard Bird Screen
Motor Speed
1,820 RPM
Exhaust Airflow @ 0.250 in SP
2,264 cfm
High-Efficiency Motor
No
For High-Static Pressure Applications
Yes
Base Shape
Square
Nameplate Voltage
115/230V AC

Description

Downblast Exhauster, Drive Type Belt Drive, Assembly Assembled, Wheel Diameter 15 in, Base Diameter Not Applicable, Base Length 21 in, Base Width 21 in, Base Shape Square, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 1 hp, Exhaust Airflow @ 0.000 in SP 2,376 cfm, For High-Static Pressure Applications Yes, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof and Wall, Maximum Static Pressure 1 1/2 in wc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.