Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Downblast Exhauster

  • Mfr # ALX180DBT10200

  • Zoro # G107967418


product price: $1,451.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Motor Enclosure
Open Dripproof
Includes
Drives, Motors, Wire
Housing Material
Aluminum
Phase
1
Application
Commercial Buildings, Factories, Offices, Warehouses
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX180DBT10200
Zoro #
G107967418
UPC #
062345391298
Country of Origin
Canada

Dimensions

Overall Width
36 1/4 in
Overall Length
36 1/4 in
Wheel Diameter
18 1/4 in
Base Width
28 in
Overall Height
31 3/4 in
Base Length
28 in
Overall Diameter
28 in

Details

Item
Downblast Exhauster
Motor Enclosure
Open Dripproof
Includes
Drives, Motors, Wire
Housing Material
Aluminum
Phase
1
Application
Commercial Buildings, Factories, Offices, Warehouses
Speed Controllable
Variable Speed
Standards
cETLus
Series
ALX
Features
Quick Release Latches for Easy Motor Access, Standard Bird Screen
For Air Type
Clean Air
Power Source
Electric Corded
Exhaust Airflow @ 0.375 in SP
3,755 cfm
Exhaust Airflow @ 0.125 in SP
4,002 cfm
Brake Horsepower
1 7/50 hp
Airflow @ 0.000 in SP
4,089 cfm
Includes Motor
Yes
Exhaust Airflow @ 0.250 in SP
3,878 cfm
Exhaust Airflow @ 0.000 in SP
4,089 cfm
Housing Material Fabrication
Spun
Exhaust Airflow @ 0.500 in SP
3,605 cfm
Maximum Static Pressure
1 1/2 in wc
Motor Horsepower
2 hp
Drive Type
Belt Drive
Sound Level
27 sones @ 1/2 in SP
Assembly
Assembled
Motor Speed
1,489 RPM
Electrical Connection
Wire Leads
Includes Drive Package
Yes
Number of Speeds
1
Wheel Material
Aluminum
Wheel Type
Backward Inclined
High-Efficiency Motor
No
Base Shape
Square
For High-Static Pressure Applications
Yes
Nameplate Voltage
115/230V AC

Description

Downblast Exhauster, Drive Type Belt Drive, Assembly Assembled, Wheel Diameter 18 1/4 in, Base Diameter Not Applicable, Base Length 28 in, Base Width 28 in, Base Shape Square, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 2 hp, Exhaust Airflow @ 0.000 in SP 4,089 cfm, For High-Static Pressure Applications Yes, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof and Wall, Maximum Static Pressure 1 1/2 in wc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.