EC Motor Potentiometer

  • Mfr # CNEC-10V
  • Zoro # G810707196
product price: 
$
54.39
/ea

Key Features

Voltage Output
0V DC to 10V DC
Frequency
60 Hz
Series
CNEC
Output Power
1 hp
Enclosure Type
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CNEC-10V
Zoro #
G810707196
UPC #
062345500942
Country of Origin
China
Voltage Output
0V DC to 10V DC
Frequency
60 Hz
Series
CNEC
Output Power
1 hp
Enclosure Type
Not Rated
Input Voltage
0-10V DC
Item
EC Motor Potentiometer
Application
Motor Speed Control
Enclosure Rating
Not Rated
NEMA Rating
Not Rated
AC Input Voltage
0-10V DC
External Switches
CW
Speed Range
301 to 1800 rpm
Form Factor
Rectangle
DC Input Voltage
0 to 10V DC
Rotation
Single Direction
DC Speed Control
PWM
Speed Regulation
1
Speed - Minimum
300 RPM
Includes Cable
Cable Not Included
Speed - Maximum
1,800 RPM
Output Type
Variable Voltage
Output Voltage
0-10V DC
Shape
Rectangle
Speed Range - Maximum
1,800 RPM
Product Type
EC Motor Potentiometer
Number of Speeds
1
Speed Range - Minimum
300 RPM

Dimensions

Overall Height
0.14 in
Overall Width
2.75 in
Overall Depth
4.5 in

Description

EC Motor Potentiometer, Form Factor Rectangle, AC Input Voltage 0-10V DC, Maximum Current Not Applicable, NEMA Rating Not Rated, Speed Regulation 1, Overall Depth 4.5 in, Overall Height 0.14 in, Overall Width 2.75 in, Rotation Single Direction, Series CNEC, Speed - Maximum 1,800 RPM, Standards Not Applicable, Voltage Output 0 to 10V DC, Cable Length Not Applicable, Housing Material Not Applicable, Includes Cable Cable Not Included, Speed - Minimum 300 RPM

Ratings & reviews