Variable Frequency Drive, Black

  • Mfr # ATV340D55N4E
  • Zoro # G3612358
product price: 
$
8,448.99
/ea
Free Shipping & Returns

Key Features

With Line Contactor / No Line Contactor
With Line Contactor
Input Phase AC
Three
Width
10.67 in
Dynamic Braking
No
For Use With
Three-phase supply voltage: 380...480 V 50/60 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV340D55N4E
Zoro #
G3612358
UPC #
785901757863
Country of Origin
China
With Line Contactor / No Line Contactor
With Line Contactor
Input Phase AC
Three
Dynamic Braking
No
For Use With
Three-phase supply voltage: 380...480 V 50/60 Hz
Output Voltage
480V AC
Display Type
None
Control Method
Variable Torque Standard, Optimized Torque Mode, Constant Torque Standard
Max. HP
75 hp, 100 hp
Max. Output Amps
159 A, 174 A
Protection
Break on the control circuit, DC Bus overvoltage, Exceeding limit speed, Input supply loss, Line supply overvoltage, Line supply undervoltage, Motor phase loss, Output overcurrent between motor phase and earth, Output overcurrent between motor phases, Overcurrent, Overheating, Safe torque off, Short-circuit between motor phase and earth, Short-circuit between motor phases, Thermal protection
Input Frequency
60/50 Hz
Input Voltage
480V AC
Item
Variable Frequency Drive
Digital Readout
No
Standards
EN/IEC 61800-3, Environment 1 Category C2 EN/IEC 61800-3, Environment 2 Category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 618000-5-1
With Bypass / No Bypass
No Bypass
Number of Outputs
(3) Analog; (8) Discrete
Application
Industrial Process and Utilities
Enclosure Rating
NEMA 1
Output Type
Analog
Torque Application
Constant Torque, Variable Torque
Color
Black
Brake Chopper Included
Yes
Displays
None
Style
Ethernet
Input Voltage Range
380 to 480V AC
Output Voltage Range
323V AC to 528V AC
Maximum Output Current
145 A
Enclosure
Open
Ethernet Port Included
Yes
Input Type
Analog, Digital
Adjustable Deceleration Time
0.01 to 9,999 sec
Series
Altivar Machine ATV340
Number of Inputs
(2) Analog; (1) Discrete; (3) Relay
Start/Stop Control
Programmable
Output Phase AC
Three
Adjustable Acceleration Time
0.01 to 9,999 sec
Key Pad Lockout
None
Output Frequency Range
0.1 to 599 Hz
Maximum Output Power
100 hp
Output Current - Maximum
145 A
Output Frequency - Minimum
599 Hz
Includes Brake Chopper
Yes
IP Rating
IP21
Product Type
Variable Frequency Drive
Output Phase
Three
Input Phase
Three
Keypad Lockout
None
Line Contactor Design
With Line Contactor
Bypass Design
No Bypass
Output Horsepower
100 hp
NEMA Rating
NEMA 1
Number of Inputs - Analog
2
Number of Outputs - Analog
3
Output Frequency - Maximum
0.1 Hz
Includes Ethernet Port
Yes
Wire Color
Black
Container Type
Ethernet
Sensor Body Style
Ethernet

Dimensions

Width
10.67 in
Depth
12.17 in
Height
35.75 in
Overall Height
35 3/4 in
Overall Depth
12 1/8 in
Overall Width
10 5/8 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 100 hp, Maximum Output Current 145 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews