Exhaust Fan, 1,140 RPM, 1,725 RPM

  • Mfr # P12-3

  • Zoro # G014645119


product price:  $483.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure
Totally Enclosed Air Over
Motor Type
Single Phase
Motor Speed
1,140 RPM, 1,725 RPM
Manufacturer Warranty Length
1 yr
Control Type
Toggle Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12-3
Zoro #
G014645119
UPC #
-
Country of Origin
Canada

Dimensions

Manufacturer Warranty Length
1 yr
Overall Width
17 1/4 in
For Maximum Wall Thickness
6 in
For Cut-Out Height
12 in
For Minimum Wall Thickness
6 in
Blade Diameter
12 in
Overall Depth
11 in
For Cut-Out Width
12 in
Overall Height
17 1/4 in

Details

Item
Exhaust Fan
Motor Enclosure
Totally Enclosed Air Over
Motor Type
Single Phase
Motor Speed
1,140 RPM, 1,725 RPM
Control Type
Toggle Switch
Supply Airflow @ 0.000 in SP
1,540 cfm
Exhaust Airflow @ 0.000 in SP
1,100 cfm, 1,670 cfm
Standards
OSHA
Housing Finish
Unfinished
Number of Speeds
2
Thermal Protection
Yes
Full Load Current
3.4 A
Frame Finish
Powder Coated
Drive Type
Direct Drive
Guard Material
Steel
Assembled
Assembled
Housing Material
Steel
Fan Style
Panel
Maximum Static Pressure
0.25 in wg
Frame Material
Steel
Maximum Ambient Operating Temperature
104 Degrees F
Includes Motor
Yes
Noise Level @ 0.000 in SP @ 5 ft
12.1 sones
Mounting Orientation
Horizontal
Guard Finish
Chrome Plated
Motor Horsepower
1/4 hp
Number of Fans
1
Maximum Airflow
1,670 cfm
Ventilation Type
Exhaust
Blade Material
Galvanized Steel
Guard Type
Intake
Maximum Noise Level
64 dBA
Includes Dehumidistat
No
Phase
1
Electrical Connection
Hardwired
Nameplate Voltage
115V AC
Number of Blades
3
Ring-Mount Style
Flange

Description

TWO SPEED PANEL FAN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.