Exhaust Fan, 1,140 RPM, 1,725 RPM

  • Mfr # P14-3

  • Zoro # G414645085


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure
Totally Enclosed Air Over
Motor Type
Single Phase
Number of Fans
1
Control Type
Toggle Switch
Overall Depth
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P14-3
Zoro #
G414645085
UPC #
-
Country of Origin
Canada

Dimensions

Overall Depth
11 in
Overall Height
19 1/4 in
For Maximum Wall Thickness
6 in
Overall Width
19 1/4 in
Manufacturer Warranty Length
1 yr
Blade Diameter
14 in
For Cut-Out Width
14 in
For Cut-Out Height
14 in
For Minimum Wall Thickness
6 in

Details

Item
Exhaust Fan
Motor Enclosure
Totally Enclosed Air Over
Motor Type
Single Phase
Number of Fans
1
Control Type
Toggle Switch
Phase
1
Supply Airflow @ 0.000 in SP
2,070 cfm
Motor Horsepower
1/4 hp
Housing Material
Steel
Mounting Orientation
Horizontal
Thermal Protection
Yes
Nameplate Voltage
115V AC
Includes Motor
Yes
Maximum Ambient Operating Temperature
104 Degrees F
Assembled
Assembled
Housing Finish
Unfinished
Blade Material
Galvanized Steel
Drive Type
Direct Drive
Fan Style
Panel
Noise Level @ 0.000 in SP @ 5 ft
14.9 sones
Guard Material
Steel
Ring-Mount Style
Flange
Maximum Static Pressure
0.25 in wg
Guard Finish
Chrome Plated
Full Load Current
3.4 A
Maximum Airflow
2,190 cfm
Frame Finish
Powder Coated
Exhaust Airflow @ 0.000 in SP
1,440 cfm, 2,190 cfm
Standards
OSHA
Includes Dehumidistat
No
Number of Speeds
2
Maximum Noise Level
67 dBA
Electrical Connection
Hardwired
Guard Type
Intake
Ventilation Type
Exhaust
Motor Speed
1,140 RPM, 1,725 RPM
Number of Blades
3
Frame Material
Steel

Description

TWO SPEED PANEL FAN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.