Shop DAYTON

Exhaust Fan with Drive Package, 36 in Blade Dia, 208-230/460V AC, 1 1/2 hp, 792 RPM

  • Mfr # 7AD41
  • Zoro # G3072641

product price: 
$
1,334.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
36 in
Fan Voltage
208V AC to 230V AC, 460V AC
Exhaust/Supply Fan Motor HP
1 1/2 hp
Motor Enclosure
Open Dripproof
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7AD41
Zoro #
G3072641
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
36 in
Height
40 in
Dimension C
6 in
Flange Depth
1 in
Dimension B
22 in
Width (In.)
40 in
Bearing Size
1 in
Dimension E
16 in
Venturi Clearance Dia.
36 3/8 in
Dimension F
36 3/8 in
Max. Depth
22 in
Dimension A
40 in
Shaft Dia.
1 in
Dimension D
1 in
Flange Width
40 in
Venturi Depth
6 in
Shaft Diameter
1 in
For Cut-Out Length
38 1/2 in
Overall Width
40 in
Venturi Diameter
36 1/2 in
For Cut-Out Width
38 1/2 in
Blade Diameter
36 in
For Cut-Out Height
38 1/2 in
Overall Height
40 in
Manufacturer Warranty Length
1 yr
Overall Depth
22 in
Width
40"

Details

Item
Exhaust Fan with Drive Package
Exhaust/Supply Fan Item
Exhaust Fan
Fan Voltage
208V AC to 230V AC, 460V AC
Exhaust/Supply Fan Motor HP
1 1/2 hp
Motor Enclosure
Open Dripproof
Motor Type
3-Phase
Fan RPM
792
Drive Package With Motor Included
Yes
CFM @ 0.000-In. SP
17,407 cfm
Standards
AMCA, UL/cUL
Stock No.
1WDC2
Sones @ 0.250-In. SP @ 5 Ft.
27
Wall Collar Stock No.
1WBV3
Assembled/Unassembled
Unassembled
Propeller Material
Galvanized Steel
Intake Guard No.
1WBU5
Hz
60 Hz
Galvanized Wall Shutter No.
4C251
CFM @ 0.125-In. SP
16,198 cfm
Max. Inlet Temp.
104 Degrees F
Mounting Position
Horizontal or Vertical
CFM @ 0.250-In. SP
14,753 cfm
Weatherhood No.
1WBW2
Phase
3
Frame Material
Steel
Fiberglass Wall Shutter No.
5C217
Sones @ 0.000-In. SP @ 5 Ft.
28
Max. BHP
1.8 hp
Includes
Drive Package
Motor Insulation
Class F
Full Load Amps
4.6-4.8/2.4 A
Number of Blades
6
Bearing Type
Regreasable Pillow Block
CFM @ 0.375-In. SP
13,170 cfm
Motor RPM
1,735 RPM
Aluminum Wall Shutter No.
3C310
Drive Package Included
Yes
Motorized Wall Galv. Shutter Stock No.
3C729
Vent Design
Ductless
Number of Fans
1
Maximum Airflow
17,407 cfm
Number of Shutters
0
Maximum Inlet Temperature
104 Degrees F
Blade Material
Steel
Motor Speed
1,750 RPM
Nameplate Voltage
208-230/460V AC
Full Load Current
4.6 A
Assembled
Unassembled
Motor Horsepower
1 1/2 hp
Exhaust Airflow @ 0.125 in SP
16,198 cfm
Blade Finish
Galvanized
Noise Level @ 0.000 in SP @ 5 ft
28 sones
Includes Grill
No
Exhaust Airflow @ 0.000 in SP
17,407 cfm
Exhaust Airflow @ 0.250 in SP
14,753 cfm
Exhaust Airflow @ 0.375 in SP
13,170 cfm
Number of Speeds
1
Includes Dehumidistat
No
Guard Type
None
Maximum Noise Level
28 sones
Frame Finish
Zinc Plated
Ventilation Type
Exhaust
Drive Type
Belt Drive
Mounting Orientation
Horizontal, Vertical
Noise Level @ 0.125 in SP @ 5 ft
27 sones
Speed Controllable
No
Fan Style
Panel
Includes Motor
Yes
Frequency
60 Hz
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 36 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 17,407 cfm, For Cut-Out Height 38 1/2 in, For Cut-Out Width 38 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 17,407 cfm, Maximum Noise Level 28 sones

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.