Exhaust Fan, 1,140 RPM, 1,725 RPM

  • Mfr # P18-3

  • Zoro # G514645091


product price:  $531.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure
Totally Enclosed Air Over
Motor Type
Single Phase
Supply Airflow @ 0.000 in SP
3,050 cfm
Ring-Mount Style
Flange
Includes Dehumidistat
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P18-3
Zoro #
G514645091
UPC #
-
Country of Origin
Canada

Dimensions

For Cut-Out Width
18 in
For Cut-Out Height
18 in
Blade Diameter
18 in
For Minimum Wall Thickness
6 in
Overall Height
23 1/4 in
Manufacturer Warranty Length
1 yr
For Maximum Wall Thickness
6 in
Overall Depth
11 1/4 in
Overall Width
23 1/4 in

Details

Item
Exhaust Fan
Motor Enclosure
Totally Enclosed Air Over
Motor Type
Single Phase
Supply Airflow @ 0.000 in SP
3,050 cfm
Ring-Mount Style
Flange
Includes Dehumidistat
No
Maximum Ambient Operating Temperature
104 Degrees F
Electrical Connection
Hardwired
Motor Horsepower
1/3 hp
Blade Material
Galvanized Steel
Housing Material
Steel
Drive Type
Direct Drive
Guard Type
Intake
Motor Speed
1,140 RPM, 1,725 RPM
Includes Motor
Yes
Number of Fans
1
Maximum Airflow
3,200 cfm
Thermal Protection
Yes
Ventilation Type
Exhaust
Mounting Orientation
Horizontal
Assembled
Assembled
Maximum Static Pressure
0.25 in wg
Full Load Current
2.9 A, 5.5 A
Guard Finish
Chrome Plated
Frame Material
Steel
Control Type
Toggle Switch
Number of Blades
3
Nameplate Voltage
115V AC
Maximum Noise Level
74 dBA
Number of Speeds
2
Fan Style
Panel
Housing Finish
Unfinished
Noise Level @ 0.000 in SP @ 5 ft
24.3 sones
Guard Material
Steel
Standards
OSHA
Exhaust Airflow @ 0.000 in SP
2,310 cfm, 3,200 cfm
Frame Finish
Powder Coated
Phase
1

Description

TWO SPEED PANEL FAN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.