Exhaust Fan, 1,140 RPM, 1,725 RPM

  • Mfr # P20-3

  • Zoro # G614645083


product price:  $579.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure
Totally Enclosed Air Over
Motor Type
Single Phase
Motor Horsepower
1/3 hp
For Minimum Wall Thickness
6 in
Noise Level @ 0.000 in SP @ 5 ft
29.9 sones
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P20-3
Zoro #
G614645083
UPC #
-
Country of Origin
Canada

Dimensions

For Minimum Wall Thickness
6 in
For Cut-Out Width
20 in
Overall Height
25 1/4 in
Overall Width
25 1/4 in
Overall Depth
11 1/4 in
Manufacturer Warranty Length
1 yr
For Maximum Wall Thickness
6 in
Blade Diameter
20 in
For Cut-Out Height
20 in

Details

Item
Exhaust Fan
Motor Enclosure
Totally Enclosed Air Over
Motor Type
Single Phase
Motor Horsepower
1/3 hp
Noise Level @ 0.000 in SP @ 5 ft
29.9 sones
Phase
1
Control Type
Toggle Switch
Nameplate Voltage
115V AC
Ring-Mount Style
Flange
Maximum Ambient Operating Temperature
104 Degrees F
Number of Blades
3
Number of Speeds
2
Drive Type
Direct Drive
Exhaust Airflow @ 0.000 in SP
2,420 cfm, 3,640 cfm
Number of Fans
1
Maximum Static Pressure
0.25 in wg
Thermal Protection
Yes
Fan Style
Panel
Includes Dehumidistat
No
Full Load Current
2.9 A, 5.5 A
Blade Material
Galvanized Steel
Housing Material
Steel
Supply Airflow @ 0.000 in SP
3,440 cfm
Electrical Connection
Hardwired
Housing Finish
Unfinished
Guard Material
Steel
Maximum Airflow
3,640 cfm
Guard Finish
Chrome Plated
Maximum Noise Level
77 dBA
Motor Speed
1,140 RPM, 1,725 RPM
Includes Motor
Yes
Ventilation Type
Exhaust
Mounting Orientation
Horizontal
Standards
OSHA
Guard Type
Intake
Assembled
Assembled
Frame Finish
Powder Coated
Frame Material
Steel

Description

TWO SPEED PANEL FAN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.