Exhaust Fan, 1,140 RPM, 1,725 RPM

  • Mfr # SD140321

  • Zoro # G714603969


product price: $462.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Frame Material
Steel
Number of Blades
3
Motor Enclosure
Totally Enclosed Air Over
Blade Diameter
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD140321
Zoro #
G714603969
UPC #
-
Country of Origin
Canada

Dimensions

Blade Diameter
14 in
For Cut-Out Width
17 in
Overall Width
19 1/4 in
Overall Depth
17 in
For Maximum Wall Thickness
6 in
Overall Diameter
14 in
For Minimum Wall Thickness
6 in
For Cut-Out Height
17 in
Overall Height
19 1/4 in

Details

Phase
1
Frame Material
Steel
Item
Exhaust Fan
Number of Blades
3
Motor Enclosure
Totally Enclosed Air Over
Motor Horsepower
1/4 hp
Supply Airflow @ 0.000 in SP
2,070 cfm
Blade Material
Galvanized Steel
Ring-Mount Style
Flange
Guard Material
Steel
Exhaust Airflow @ 0.000 in SP
2,180 cfm
Housing Material
Steel
Maximum Airflow
2,170 cfm
Includes Motor
Yes
Control Type
Toggle Switch
Assembled
Assembled
Frame Finish
Powder Coated
Nameplate Voltage
115V AC
Guard Type
Intake
Number of Speeds
2
Drive Type
Direct Drive
Number of Fans
1
Maximum Noise Level
65 dBA
Includes Dehumidistat
No
Housing Finish
Unfinished
Noise Level @ 0.000 in SP @ 5 ft
13 sones
Guard Finish
Chrome Plated
Motor Speed
1,140 RPM, 1,725 RPM
Full Load Current
3.4 A
Ventilation Type
Exhaust

Description

TWO SPEED STANDARD FAN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.