Shop DAYTON

Exhaust Fan with Drive Package, 36 in Blade Dia, 115/208-230V AC, 2 hp, 684 RPM

  • Mfr # 7M7Z6
  • Zoro # G3353804

product price: 
$
1,629.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
36 in
Fan Voltage
115V AC, 208V AC to 230V AC
Exhaust/Supply Fan Motor HP
2 hp
Motor Enclosure
Open Dripproof
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7M7Z6
Zoro #
G3353804
UPC #
-
Country of Origin
Multiple
Item
Exhaust Fan with Drive Package
Exhaust/Supply Fan Item
Exhaust Fan
Fan Voltage
115V AC, 208V AC to 230V AC
Exhaust/Supply Fan Motor HP
2 hp
Motor Enclosure
Open Dripproof
Motor Type
3-Phase
Fan RPM
684
Drive Package With Motor Included
Yes
CFM @ 0.000-In. SP
19,733 cfm
Max. Inlet Temp.
104 Degrees F
Bearing Type
Regreasable Cast Pillow Block
Aluminum Wall Shutter No.
4FZH9
Drive Package Included
Yes
Sones @ 0.000-In. SP @ 5 Ft.
26
Stock No.
1AHA3
CFM @ 0.125-In. SP
18,457 cfm
Includes
Drive Package
Motor RPM
1,750 RPM
Mounting Position
Horizontal or Vertical
CFM @ 0.375-In. SP
14,771 cfm
Frame Material
Steel
Phase
1
Number of Blades
5
Assembled/Unassembled
Unassembled
Motorized Wall Galv. Shutter Stock No.
3C729
Sones @ 0.250-In. SP @ 5 Ft.
25
Full Load Amps
20.2/10.7-10.1 A
Motor Insulation
Class B
Intake Guard No.
1WBU5
Max. BHP
2.3 hp
Weatherhood No.
1WBW2
CFM @ 0.250-In. SP
16,798 cfm
Hz
60 Hz
Propeller Material
Galvanized Steel
Wall Collar Stock No.
1WBV3
Standards
AMCA, UL/cUL
Includes Dehumidistat
No
Motor Speed
1,725 RPM
Noise Level @ 0.125 in SP @ 5 ft
26 sones
Noise Level @ 0.000 in SP @ 5 ft
26 sones
Fan Style
Panel
Maximum Inlet Temperature
104 Degrees F
Motor Horsepower
2 hp
Includes Grill
No
Frame Finish
Zinc Plated
Exhaust Airflow @ 0.375 in SP
14,771 cfm
Blade Material
Steel
Number of Shutters
0
Guard Type
None
Exhaust Airflow @ 0.125 in SP
18,457 cfm
Nameplate Voltage
115/208-230V AC
Maximum Noise Level
26 sones
Drive Type
Belt Drive
Number of Fans
1
Speed Controllable
No
Full Load Current
20.2 A
Ventilation Type
Exhaust
Assembled
Unassembled
Number of Speeds
1
Mounting Orientation
Horizontal, Vertical
Blade Finish
Galvanized
Includes Motor
Yes
Exhaust Airflow @ 0.000 in SP
19,733 cfm
Frequency
60 Hz
Vent Design
Ductless
Exhaust Airflow @ 0.250 in SP
16,798 cfm
Maximum Airflow
19,733 cfm
Voltage
115/208-230

Dimensions

Blade Dia.
36 in
Flange Depth
1 in
Flange Width
40 in
Width (In.)
40 in
Dimension B
22 in
Height
40 in
Dimension E
16 in
Dimension F
36 3/8 in
Venturi Depth
6 in
Shaft Dia.
1 in
Venturi Clearance Dia.
36 3/8 in
Dimension A
40 in
Max. Depth
22 in
Dimension D
1 in
Dimension C
6 in
Bearing Size
1 in
For Cut-Out Width
38 1/2 in
Shaft Diameter
1 in
Overall Width
40 in
For Cut-Out Length
38 1/2 in
For Cut-Out Height
38 1/2 in
Manufacturer Warranty Length
1 yr
Overall Height
40 in
Blade Diameter
36 in
Overall Depth
22 in
Venturi Diameter
36 1/2 in
Width
40"

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 36 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 19,733 cfm, For Cut-Out Height 38 1/2 in, For Cut-Out Width 38 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 19,733 cfm, Maximum Noise Level 26 sones

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.