Exhaust Fan, 1,140 RPM, 1,725 RPM

  • Mfr # SD160321

  • Zoro # G714603891


product price: $498.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Motor Enclosure
Totally Enclosed Air Over
Frame Material
Steel
Number of Blades
3
Full Load Current
3.4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD160321
Zoro #
G714603891
UPC #
-
Country of Origin
Canada

Dimensions

For Cut-Out Width
19 in
Blade Diameter
16 in
For Cut-Out Height
19 in
Overall Diameter
16 in
Overall Height
21 1/4 in
Overall Width
21 1/4 in
For Maximum Wall Thickness
6 in
For Minimum Wall Thickness
6 in
Overall Depth
17 in

Details

Phase
1
Motor Enclosure
Totally Enclosed Air Over
Frame Material
Steel
Number of Blades
3
Item
Exhaust Fan
Full Load Current
3.4 A
Guard Type
Intake
Maximum Noise Level
69 dBA
Drive Type
Direct Drive
Guard Material
Steel
Frame Finish
Powder Coated
Includes Motor
Yes
Noise Level @ 0.000 in SP @ 5 ft
17 sones
Nameplate Voltage
115V AC
Motor Speed
1,140 RPM, 1,725 RPM
Motor Horsepower
1/4 hp
Exhaust Airflow @ 0.000 in SP
2,380 cfm
Number of Fans
1
Ring-Mount Style
Flange
Includes Dehumidistat
No
Housing Material
Steel
Guard Finish
Chrome Plated
Blade Material
Galvanized Steel
Maximum Airflow
2,370 cfm
Supply Airflow @ 0.000 in SP
2,270 cfm
Assembled
Assembled
Number of Speeds
2
Control Type
Toggle Switch
Housing Finish
Unfinished
Ventilation Type
Exhaust

Description

TWO SPEED STANDARD FAN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.