Exhaust Fan, 1,140 RPM, 1,725 RPM

  • Mfr # SD180421

  • Zoro # G714603532


product price: $583.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure
Totally Enclosed Air Over
Phase
1
Frame Material
Steel
Number of Blades
3
Frame Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD180421
Zoro #
G714603532
UPC #
-
Country of Origin
Canada

Dimensions

Blade Diameter
18 in
Overall Width
23 1/4 in
Overall Diameter
18 in
For Minimum Wall Thickness
6 in
For Cut-Out Height
21 in
For Cut-Out Width
21 in
Overall Depth
18 in
For Maximum Wall Thickness
6 in
Overall Height
23 1/4 in

Details

Motor Enclosure
Totally Enclosed Air Over
Phase
1
Frame Material
Steel
Number of Blades
3
Item
Exhaust Fan
Frame Finish
Powder Coated
Nameplate Voltage
115V AC
Motor Horsepower
1/3 hp
Includes Motor
Yes
Guard Finish
Chrome Plated
Housing Material
Steel
Supply Airflow @ 0.000 in SP
3,090 cfm
Blade Material
Galvanized Steel
Number of Speeds
2
Full Load Current
5.5 A
Maximum Noise Level
74 dBA
Includes Dehumidistat
No
Number of Fans
1
Drive Type
Direct Drive
Ring-Mount Style
Flange
Motor Speed
1,140 RPM, 1,725 RPM
Exhaust Airflow @ 0.000 in SP
3,200 cfm
Noise Level @ 0.000 in SP @ 5 ft
24 sones
Assembled
Assembled
Guard Material
Steel
Housing Finish
Unfinished
Guard Type
Exhaust
Control Type
Toggle Switch
Maximum Airflow
3,150 cfm
Ventilation Type
Exhaust

Description

TWO SPEED STANDARD FAN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.