Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Fan, 1,150 RPM, 1,480 RPM

  • Mfr # SD10

  • Zoro # G014603959


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Motor Type
External Rotor
Bearing Type
Ball
Standards
cETLus, OSHA
Phase
1
Motor Enclosure
Totally Enclosed Air Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD10
Zoro #
G014603959
UPC #
-
Country of Origin
China

Dimensions

For Maximum Wall Thickness
6 in
For Minimum Wall Thickness
6 in
For Cut-Out Width
13 in
Overall Width
13 1/4 in
Overall Depth
7 7/8 in
Overall Height
13 1/4 in
Manufacturer Warranty Length
1 yr
For Cut-Out Height
13 in
Overall Diameter
10 in
Blade Diameter
10 in
Power Cord Length
9 ft

Details

Motor Type
External Rotor
Item
Exhaust Fan
Bearing Type
Ball
Standards
cETLus, OSHA
Phase
1
Motor Enclosure
Totally Enclosed Air Over
Number of Blades
3
Frame Material
Steel
Guard Type
Intake
Includes Dehumidistat
No
Full Load Current
0.5 A
Number of Fans
1
Nameplate Voltage
115V AC
Number of Speeds
2
Fan Style
Shutter-Mounted
Maximum Ambient Operating Temperature
104 Degrees F
Housing Finish
Unfinished
Noise Level @ 0.000 in SP @ 5 ft
6.5 sones
Motor Speed
1,150 RPM, 1,480 RPM
Guard Material
Steel
Exhaust Airflow @ 0.000 in SP
500 cfm
Housing Material
Steel
Maximum Static Pressure
0.25 in wg
Maximum Airflow
500 cfm
Ventilation Type
Exhaust
Assembled
Assembled
Guard Finish
Chrome Plated
Supply Airflow @ 0.000 in SP
420 cfm
Control Type
Pull Chain
Grille Color
Gray
Electrical Connection
Plug-In
Maximum Noise Level
55 dBA
Motor Horsepower
2/25 hp
Drive Type
Direct Drive
Frame Finish
Powder Coated
Blade Material
Galvanized Steel
Ring-Mount Style
Flange
Includes Motor
Yes

Description

CORD/PLUG, 2 SPEED FAN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.