Exhaust Fan, 1,300 RPM, 1,600 RPM

  • Mfr # P08

  • Zoro # G114603941


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
3
Frame Material
Steel
Motor Enclosure
Totally Enclosed Air Over
Motor Type
Single Phase
Standards
OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P08
Zoro #
G114603941
UPC #
-
Country of Origin
China

Dimensions

Overall Width
13 1/4 in
For Cut-Out Height
8 in
For Cut-Out Width
8 in
Blade Diameter
8 in
Manufacturer Warranty Length
1 yr
For Maximum Wall Thickness
6 in
For Minimum Wall Thickness
6 in
Overall Height
13 1/4 in
Overall Depth
6 1/2 in
Power Cord Length
9 ft

Details

Number of Blades
3
Frame Material
Steel
Motor Enclosure
Totally Enclosed Air Over
Motor Type
Single Phase
Item
Exhaust Fan
Standards
OSHA
Phase
1
Motor Horsepower
3/100 hp
Includes Motor
Yes
Electrical Connection
Hardwired
Motor Speed
1,300 RPM, 1,600 RPM
Fan Style
Panel
Frame Finish
Powder Coated
Assembled
Assembled
Control Type
Pull Chain
Thermal Protection
Yes
Guard Material
Steel
Mounting Orientation
Horizontal
Maximum Airflow
360 cfm
Drive Type
Direct Drive
Housing Finish
Unfinished
Number of Fans
1
Blade Material
Galvanized Steel
Housing Material
Steel
Number of Speeds
2
Ventilation Type
Exhaust
Guard Type
Intake
Maximum Ambient Operating Temperature
104 Degrees F
Maximum Noise Level
48 dBA
Supply Airflow @ 0.000 in SP
270 cfm
Ring-Mount Style
Flange
Noise Level @ 0.000 in SP @ 5 ft
4 sones
Nameplate Voltage
115V AC
Guard Finish
Chrome Plated
Exhaust Airflow @ 0.000 in SP
292 cfm, 360 cfm
Maximum Static Pressure
0.25 in wg
Includes Dehumidistat
No
Full Load Current
0.2 A

Description

CORD/PLUG, 2 SPEED FAN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.