Exhaust Fan, 20 In, 115/230V, 1/3hp, 1700rpm

  • Mfr # AX20-1V

  • Zoro # G8489853


product price:  $531.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
20 in
Number of Speeds
Variable
Fan Voltage
115/230V AC
CFM @ 0.000-In. SP
3620
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX20-1V
Zoro #
G8489853
UPC #
062345206103
Country of Origin
Canada

Dimensions

Blade Dia.
20 in
Width
24 3/4 in
Height
24 3/4 in
Max. Depth
16 1/4 in
Overall Height
24 3/4 in
Overall Width
24 3/4 in
For Cut-Out Height
22 in
For Cut-Out Length
22 in
For Maximum Wall Thickness
5 in
Overall Depth
17 in
Manufacturer Warranty Length
1 yr
Overall Diameter
24 3/4 in
Blade Diameter
20 in
For Cut-Out Width
22 in
For Minimum Wall Thickness
5 in

Details

Exhaust/Supply Fan Item
Exhaust Fan
Number of Speeds
Variable
Fan Voltage
115/230V AC
CFM @ 0.000-In. SP
3620
Exhaust/Supply Fan Motor HP
1/3 hp
Square Opening Required
20-1/2 to 30 in
Item
Shutter Mount Exhaust Fan
Motor Enclosure
Totally Enclosed Air Over
Standards
OSHA Compliant
Thermal Protection
Auto
Frame Finish
Aluminum
Wire Guard Finish
Chrome
Frame Material
Aluminum
Includes
Shutter
Blade Material
Aluminum
Motor Insulation
Class B
Hz
60
Guard Material
Steel
Motor RPM
1700
Number of Blades
3
Phase
1
CFM @ 0.125-In. SP
3340
Bearing Type
Ball
Max. Ambient Temp.
104 Degrees F
Motor Type
3-Phase
CFM @ 0.250-In. SP
3120
Drive Package Included
No
Full Load Amps
3.8/1.9
Speed Control Item Number
MC5, MC5-230
Voltage
115/230V
Maximum Noise Level
30 sones
Motor Speed
1,700 RPM
Full Load Current
3.8 A
Drive Type
Direct Drive
Guard Finish
Chrome
Fan Style
Shutter-Mounted
Exhaust Airflow @ 0.125 in SP
3,340 cfm
Vent Design
Ductless
Maximum Ambient Operating Temperature
104 Degrees F
Exhaust Airflow @ 0.100 in SP
3,420 cfm
Exhaust Airflow @ 0.250 in SP
3,120 cfm
Exhaust Airflow @ 0.000 in SP
3,620 cfm
Control Type
Rotary Dial
Guard Type
Intake
Mounting Orientation
Horizontal
Electrical Connection
Hardwired
Includes Dehumidistat
No
Housing Material
Aluminum
Noise Level @ 0.100 in SP @ 5 ft
30 sones
Method of Construction
Stamped
Number of Fans
1
Housing Finish
Aluminum
Nameplate Voltage
115/230V AC
Motor Horsepower
1/3 hp
Includes Motor
Yes
Wattage
437 W
Noise Level @ 0.000 in SP @ 5 ft
30 sones
Includes Grill
No
Speed Controllable
Yes
Frequency
50 Hz
Supply Airflow @ 0.000 in SP
3,620 cfm
Assembled
Assembled
Maximum Airflow
3,620 cfm
Ventilation Type
Exhaust
Discharge Direction
Horizontal
Speed Control
23N630,23N629

Description

Shutter Mount Exhaust Fan, Assembled Assembled, Blade Diameter 20 in, Blade Material Aluminum, Control Type Rotary Dial, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 3,620 cfm, For Cut-Out Height 22 in, For Cut-Out Width 22 in, For Maximum Wall Thickness 5 in, For Minimum Wall Thickness 5 in, Frame Material Aluminum, Guard Finish Chrome, Guard Material Steel, Guard Type Intake, Housing Material Aluminum, Housing Finish Aluminum, Includes Shutter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.