Exhaust Fan, 30 In, 115/230V, 1/3hp, 1100rpm

  • Mfr # AX30-2

  • Zoro # G8489871


product price: $931.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
30 in
Number of Speeds
1
Fan Voltage
115/230V AC
CFM @ 0.000-In. SP
8000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX30-2
Zoro #
G8489871
UPC #
062345206349
Country of Origin
Canada

Dimensions

Blade Dia.
30 in
Width
35 1/4 in
Height
35 1/4 in
Max. Depth
18 1/4 in
Overall Width
35 1/4 in
Overall Height
35 1/4 in
Overall Diameter
35 1/4 in
For Cut-Out Height
33 in
Manufacturer Warranty Length
1 yr
For Maximum Wall Thickness
5 in
For Minimum Wall Thickness
5 in
For Cut-Out Length
33 in
For Cut-Out Width
33 in
Overall Depth
18 in
Blade Diameter
30 in

Details

Exhaust/Supply Fan Item
Exhaust Fan
Number of Speeds
1
Fan Voltage
115/230V AC
CFM @ 0.000-In. SP
8000
Exhaust/Supply Fan Motor HP
1/3 hp
Square Opening Required
Greater than 30 in
Item
Shutter Mount Exhaust Fan
Number of Blades
3
Motor Enclosure
Totally Enclosed Air Over
CFM @ 0.125-In. SP
6000
Drive Package Included
No
Standards
CSA
Full Load Amps
4.4/2.2
Thermal Protection
Auto
Guard Material
Steel
Wire Guard Finish
Gray Powder Coated
Blade Material
Aluminum
Frame Material
Aluminum
Motor Type
3-Phase
Includes
Shutter
Frame Finish
Aluminum
Max. Ambient Temp.
104 Degrees F
Motor Insulation
Class B
Bearing Type
Ball
Motor RPM
1100
CFM @ 0.250-In. SP
5000
Hz
60
Phase
1
Voltage
115/230V
Assembled
Assembled
Maximum Ambient Operating Temperature
104 Degrees F
Exhaust Airflow @ 0.100 in SP
7,000 cfm
Noise Level @ 0.000 in SP @ 5 ft
42 sones
Ventilation Type
Exhaust
Frequency
50 Hz
Includes Grill
No
Exhaust Airflow @ 0.000 in SP
8,000 cfm
Mounting Orientation
Horizontal
Motor Speed
1,100 RPM
Number of Fans
1
Motor Horsepower
1/3 hp
Speed Controllable
No
Includes Motor
Yes
Nameplate Voltage
115/230V AC
Electrical Connection
Hardwired
Guard Type
Intake
Wattage
506 W
Discharge Direction
Horizontal
Vent Design
Ductless
Noise Level @ 0.100 in SP @ 5 ft
42 sones
Fan Style
Shutter-Mounted
Includes Dehumidistat
No
Guard Finish
Powder Coated
Drive Type
Direct Drive
Housing Finish
Aluminum
Exhaust Airflow @ 0.250 in SP
5,000 cfm
Supply Airflow @ 0.000 in SP
8,000 cfm
Maximum Noise Level
42 sones
Housing Material
Aluminum
Full Load Current
4.4 A
Maximum Airflow
8,000 cfm
Method of Construction
Stamped
Control Type
Rotary Dial
Exhaust Airflow @ 0.125 in SP
6,000 cfm

Description

Shutter Mount Exhaust Fan, Assembled Assembled, Blade Diameter 30 in, Blade Material Aluminum, Control Type Rotary Dial, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 8,000 cfm, For Cut-Out Height 33 in, For Cut-Out Width 33 in, For Maximum Wall Thickness 5 in, For Minimum Wall Thickness 5 in, Frame Material Aluminum, Guard Finish Powder Coated, Guard Material Steel, Guard Type Intake, Housing Material Aluminum, Housing Finish Aluminum, Includes Shutter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.