Exhaust Fan, Assembled, 1,075 RPM

  • Mfr # FGI18W36X31

  • Zoro # G914845473


product price: $1,616.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Motor Enclosure
Totally Enclosed Air Over
Motor Type
Single Phase
Motor Speed
1,075 RPM
Ring-Mount Style
Flange
Guard Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGI18W36X31
Zoro #
G914845473
UPC #
-
Country of Origin
Canada

Dimensions

Blade Diameter
18 in
For Cut-Out Width
24 3/4 in
For Minimum Wall Thickness
6 in
For Cut-Out Height
24 3/4 in
Manufacturer Warranty Length
1 yr
For Maximum Wall Thickness
6 in

Details

Item
Exhaust Fan
Motor Enclosure
Totally Enclosed Air Over
Motor Type
Single Phase
Motor Speed
1,075 RPM
Ring-Mount Style
Flange
Guard Finish
Powder Coated
Full Load Current
1.93 A
Guard Type
Exhaust
Fan Style
Shutter-Mounted
Number of Fans
1
Frequency
60 Hz
Motor Horsepower
1/3 hp
Assembled
Assembled
Ventilation Type
Exhaust
Number of Blades
3
Housing Material
Fiberglass
Noise Level @ 0.000 in SP @ 5 ft
13 sones
Blade Material
Galvanized Steel
Phase
1
Includes Motor
Yes
Guard Material
Steel
Housing Finish
Unfinished
Drive Type
Direct Drive
Includes Dehumidistat
No
Number of Speeds
Variable
Frame Material
Fiberglass
Nameplate Voltage
115V AC

Description

PLASTIC FAN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.