Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Fan, Assembled, 1,625 RPM

  • Mfr # P20-2

  • Zoro # G214645117


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure
Totally Enclosed Air Over
Motor Type
Single Phase
Exhaust Airflow @ 0.000 in SP
3,420 cfm
Overall Height
25 1/4 in
Ring-Mount Style
Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P20-2
Zoro #
G214645117
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
25 1/4 in
Manufacturer Warranty Length
1 yr
For Cut-Out Height
20 in
Overall Depth
11 1/4 in
For Cut-Out Width
20 in
For Maximum Wall Thickness
6 in
For Minimum Wall Thickness
6 in
Overall Width
25 1/4 in
Blade Diameter
20 in

Details

Item
Exhaust Fan
Motor Enclosure
Totally Enclosed Air Over
Motor Type
Single Phase
Exhaust Airflow @ 0.000 in SP
3,420 cfm
Ring-Mount Style
Flange
Assembled
Assembled
Blade Material
Galvanized Steel
Ventilation Type
Exhaust
Maximum Ambient Operating Temperature
104 Degrees F
Guard Finish
Chrome Plated
Includes Motor
Yes
Guard Material
Steel
Includes Dehumidistat
No
Maximum Noise Level
77 dBA
Guard Type
Intake
Fan Style
Panel
Supply Airflow @ 0.000 in SP
3,440 cfm
Maximum Static Pressure
0.25 in wg
Full Load Current
4.1 A
Electrical Connection
Hardwired
Number of Speeds
1
Frame Finish
Powder Coated
Control Type
Toggle Switch
Housing Finish
Unfinished
Maximum Airflow
3,420 cfm
Noise Level @ 0.000 in SP @ 5 ft
29.9 sones
Number of Blades
3
Mounting Orientation
Horizontal
Motor Horsepower
1/3 hp
Standards
OSHA
Number of Fans
1
Drive Type
Direct Drive
Phase
1
Thermal Protection
Yes
Housing Material
Steel
Nameplate Voltage
115V AC
Frame Material
Steel
Motor Speed
1,625 RPM

Description

SINGLE SPEED PANEL FAN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.