Exhaust Fan with Drive Package, 24 in Blade Dia, 208-230/460V AC, 3/4 hp, 844 RPM

  • Mfr # 7M7X1
  • Zoro # G2981115
product price: 
$
927.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
24 in
Fan Voltage
208V AC to 230V AC, 460V AC
Exhaust/Supply Fan Motor HP
3/4 hp
Motor Enclosure
Totally Enclosed Fan Cooled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7M7X1
Zoro #
G2981115
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
24 in
Max. Depth
18 in
Shaft Dia.
3/4 in
Dimension B
18 in
Flange Width
28 in
Dimension A
28 in
Venturi Depth
4 1/2 in
Dimension D
1 1/4 in
Bearing Size
3/4 in
Flange Depth
1 1/4 in
Dimension E
13 5/8 in
Width (In.)
28 in
Dimension F
24 3/8 in
Venturi Clearance Dia.
24 3/8 in
Dimension C
4 3/8 in
Height
28 in
Shaft Diameter
3/4 in
Overall Height
28 in
Manufacturer Warranty Length
1 yr
Blade Diameter
24 in
For Cut-Out Height
26 1/2 in
Venturi Diameter
24 1/2 in
Overall Depth
18 in
For Cut-Out Width
26 1/2 in
Overall Width
28 in
For Cut-Out Length
26 1/2 in
Width
28"

Details

Item
Exhaust Fan with Drive Package
Exhaust/Supply Fan Item
Exhaust Fan
Fan Voltage
208V AC to 230V AC, 460V AC
Exhaust/Supply Fan Motor HP
3/4 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Motor Type
3-Phase
Fan RPM
844
Drive Package With Motor Included
Yes
CFM @ 0.000-In. SP
7,927 cfm
Includes
Drive Package
Bearing Type
Regreasable Cast Pillow Block
Wall Collar Stock No.
1WBV1
Hz
60 Hz
Intake Guard No.
1WBU3
Drive Package Included
Yes
Assembled/Unassembled
Unassembled
Full Load Amps
2.8-2.9/1.45 A
CFM @ 0.250-In. SP
6,514 cfm
Galvanized Wall Shutter No.
1C746
Frame Material
Steel
Max. Inlet Temp.
104 Degrees F
Motor Insulation
Class B
Propeller Material
Galvanized Steel
Number of Blades
5
Sones @ 0.250-In. SP @ 5 Ft.
14.7
Motorized Wall Galv. Shutter Stock No.
3C327
Aluminum Wall Shutter No.
3C308
Motor RPM
1,750 RPM
Sones @ 0.000-In. SP @ 5 Ft.
19.8
Max. BHP
0.86 hp
Stock No.
1AHA1
CFM @ 0.125-In. SP
7,296 cfm
Fiberglass Wall Shutter No.
5C215
Mounting Position
Horizontal or Vertical
Weatherhood No.
1WBV9
Phase
3
Standards
AMCA, UL/cUL
Frequency
60 Hz
Maximum Airflow
7,927 cfm
Noise Level @ 0.000 in SP @ 5 ft
19.8 sones
Ventilation Type
Exhaust
Maximum Noise Level
19.8 sones
Motor Speed
1,725 RPM
Number of Fans
1
Exhaust Airflow @ 0.125 in SP
7,296 cfm
Frame Finish
Zinc Plated
Nameplate Voltage
208-230/460V AC
Motor Horsepower
3/4 hp
Full Load Current
2.9 A
Number of Speeds
1
Assembled
Unassembled
Guard Type
None
Vent Design
Ductless
Number of Shutters
0
Drive Type
Belt Drive
Noise Level @ 0.125 in SP @ 5 ft
16 sones
Mounting Orientation
Horizontal, Vertical
Includes Motor
Yes
Fan Style
Panel
Speed Controllable
No
Blade Finish
Galvanized
Includes Dehumidistat
No
Includes Grill
No
Blade Material
Steel
Maximum Inlet Temperature
104 Degrees F
Exhaust Airflow @ 0.250 in SP
6,514 cfm
Exhaust Airflow @ 0.000 in SP
7,927 cfm
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 24 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 7,927 cfm, For Cut-Out Height 26 1/2 in, For Cut-Out Width 26 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 7,927 cfm, Maximum Noise Level 19.8 sones

Ratings & reviews