Zoro Homepage

Exhaust Fan, Assembled, 1,625 RPM

  • Mfr # PLFP12B37P31

  • Zoro # G614760779


product price: $914.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure
Totally Enclosed Air Over
Motor Type
Single Phase
Number of Blades
3
Standards
BESS Labs
Frequency
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLFP12B37P31
Zoro #
G614760779
UPC #
-
Country of Origin
Canada

Dimensions

Manufacturer Warranty Length
1 yr
Blade Diameter
12 in
For Minimum Wall Thickness
6 in
For Cut-Out Width
15 in
For Maximum Wall Thickness
6 in
For Cut-Out Height
15 in

Details

Item
Exhaust Fan
Motor Enclosure
Totally Enclosed Air Over
Motor Type
Single Phase
Number of Blades
3
Standards
BESS Labs
Frequency
60 Hz
Drive Type
Direct Drive
Blade Finish
Galvanized
Ring-Mount Style
Flange
Guard Type
Exhaust
Bearing Type
Ball
Includes Motor
Yes
Noise Level @ 0.000 in SP @ 5 ft
13 sones
Assembled
Assembled
Fan Style
Shutter-Mounted
Frame Material
Plastic
Number of Speeds
1
Supply Airflow @ 0.000 in SP
320 cfm
Housing Material
Polyethylene
Blade Material
Polypropylene
Exhaust Airflow @ 0.000 in SP
1,300 cfm
Ventilation Type
Exhaust
Number of Fans
1
Nameplate Voltage
115V AC
Maximum Static Pressure
0.25 in wg
Housing Finish
Unfinished
Maximum Airflow
870 cfm
Motor Horsepower
1/4 hp
Guard Material
Steel
Full Load Current
1 A, 2 A
Motor Speed
1,625 RPM
Phase
1
Guard Finish
Powder Coated
Includes Dehumidistat
No

Description

PLASTIC FAN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.