Zoro Homepage

Exhaust Fan, Assembled, 1,625 RPM

  • Mfr # PLFP18B34P31

  • Zoro # G314760710


product price: $1,070.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Motor Enclosure
Totally Enclosed Air Over
Motor Type
Single Phase
Frame Material
Plastic
Guard Finish
Powder Coated
Ring-Mount Style
Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLFP18B34P31
Zoro #
G314760710
UPC #
-
Country of Origin
Canada

Dimensions

For Minimum Wall Thickness
6 in
For Maximum Wall Thickness
6 in
For Cut-Out Height
21 1/4 in
Manufacturer Warranty Length
1 yr
For Cut-Out Width
21 1/4 in
Blade Diameter
18 in

Details

Item
Exhaust Fan
Motor Enclosure
Totally Enclosed Air Over
Motor Type
Single Phase
Frame Material
Plastic
Guard Finish
Powder Coated
Ring-Mount Style
Flange
Standards
BESS Labs
Guard Type
Exhaust
Housing Material
Polyethylene
Motor Horsepower
1/3 hp
Number of Blades
3
Guard Material
Steel
Noise Level @ 0.000 in SP @ 5 ft
26 sones
Exhaust Airflow @ 0.000 in SP
3,450 cfm
Frequency
60 Hz
Housing Finish
Unfinished
Drive Type
Direct Drive
Includes Dehumidistat
No
Maximum Static Pressure
0.25 in wg
Motor Speed
1,625 RPM
Assembled
Assembled
Maximum Airflow
2,830 cfm
Number of Fans
1
Blade Material
Polypropylene
Includes Motor
Yes
Nameplate Voltage
115V AC
Ventilation Type
Exhaust
Fan Style
Shutter-Mounted
Number of Speeds
1
Supply Airflow @ 0.000 in SP
2,070 cfm
Blade Finish
Galvanized
Bearing Type
Ball
Full Load Current
1.6 A, 3.2 A
Phase
1

Description

PLASTIC FAN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.