Zoro Homepage

Exhaust Fan, Assembled, 1,625 RPM

  • Mfr # SD180434

  • Zoro # G314739280


product price: $584.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure
Totally Enclosed Air Over
Ring-Mount Style
Flange
Guard Type
Exhaust
Blade Diameter
18 in
Control Type
Rotary Dial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD180434
Zoro #
G314739280
UPC #
-
Country of Origin
Canada

Dimensions

Blade Diameter
18 in
For Cut-Out Height
21 in
For Maximum Wall Thickness
6 in
Overall Height
23 1/4 in
Overall Depth
18 in
Overall Width
23 1/4 in
Overall Diameter
18 in
For Minimum Wall Thickness
6 in
For Cut-Out Width
21 in

Description

VARIABLE SPEED STANDARD FAN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.