Zoro Homepage

Exhaust Fan, Assembled, 1,625 RPM

  • Mfr # SD200411

  • Zoro # G214603957


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Steel
Number of Blades
3
Phase
1
Motor Enclosure
Totally Enclosed Air Over
Maximum Noise Level
77 dBA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD200411
Zoro #
G214603957
UPC #
-
Country of Origin
Canada

Dimensions

For Minimum Wall Thickness
6 in
Overall Diameter
20 in
Overall Depth
18 in
For Cut-Out Height
23 in
Overall Height
25 1/4 in
For Maximum Wall Thickness
6 in
Blade Diameter
20 in
Overall Width
25 1/4 in
For Cut-Out Width
23 in

Description

DIRECT DRIVE STANDARD FAN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.